Shop All Outdoor Semi-Flushmount Lights
Quoizel
Wakefield Outdoor Hanging Lantern
Mfr # WKF1911W
Zoro # G506149637
product price: $439.99
/ea
Free Shipping & Returns
$439.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish White
- Weight 11
- Frame Material STEEL
- Style Exterior Lighting
- Number of Lights 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quoizel
- MFR # WKF1911W
- Zoro # G506149637
- UPC # 611728320662
- Country of Origin China
- Category Outdoor Semi-Flushmount Lights
Dimensions
Chain Length | 8 |
Cord Length | 12 ft |
Canopy Size | 5.00 in W x 5.00 in L |
Details
Finish | White |
Weight | 11 |
Frame Material | STEEL |
Style | Exterior Lighting |
Number of Lights | 3 |
Bulb Base Type | Candelabra |
Shade Material | Clear Seedy |
FINISH | Matte White |
Description
Arts and Crafts design meets vintage styling in the Wakefield collection. This well-appointed addition to Coastal Armour by Quoizel features an earth black or white lustre finish that is rust-proof and fade-resistant. The collection features a frame within a frame for visual depth, as well as clear seedy glass panels and a tiered roof. As part of our Coastal Armour collection, this product is durable, marine grade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELEBRATIONS LED LGHT BRST TWK BLU (LEDLBST100BLTWA)
- ILC Replacement for GE General Electric G.E Qh2500t3/cl/7 460-480v replacement light bulb lamp (QH2500T3/CL/7 460-480V GE GENERAL ELECTRIC G.E)
- SOUTHWIRE Twin Head Work Light, Corded, 6000lm, LED (411330)
- ILC Replacement for TCP 80101950 replacement light bulb lamp (80101950 TCP)
- QUOIZEL Westover 1-Light Stainless Steel Outdoor Hanging Lantern (WVR1907SS)
- QUOIZEL Burdett 3-Light Aged Copper Outdoor Hanging Lantern (BURD1918AC)
- ELK SHOWROOM Gladwyn 2275'' High 3Light Outdoor Hanging Light, Matte Black (90004/3)
- Z-LITE Marlow 5 Light Outdoor Linear, Ashen Barnboard And Seedy (589-5L-ABB)
- Z-LITE Luminata Outdoor LED Chain Hung Light, Black & Clear (553CHB-BK-LED)
- MAXIM LIGHTING Cabana 1-Light Outdoor Hanging Pendant (3039CDBK)
- Z-LITE Armstrong Outdoor Chain Light, Black & Clear Waterglass (533CHM-BK)
- Quoizel Outdoor Semi-Flushmount Lights