Shop All Table Lamps
Quoizel
Violets Table Lamp
Mfr # TFVT6323VB
Zoro # G406149690
product price: $309.99
/ea
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 16
- Material Resin
- Finish Vintage Bronze
- Color Bronze
- Weight 9.77
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quoizel
- MFR # TFVT6323VB
- Zoro # G406149690
- UPC # 611728269220
- Country of Origin China
- Category Table Lamps
Dimensions
Width | 16 |
Depth | 16 |
Length | 23.5 |
Overall Width | 16 |
Details
Material | Resin |
Finish | Vintage Bronze |
Color | Bronze |
Weight | 9.77 |
Bulb Type | Incandescent |
Item | Table Lamp |
Includes | Installation Guide |
Voltage | 120v |
Application | Home Lighting |
Bulbs Included | No |
Maximum Wattage | 75 |
Features | Glass color in Tiffany lighting products vary in color. No two pieces are identical. |
Bulb Base Type | Medium |
FINISH | Vintage Bronze |
Description
Elegant Tiffany style is a timeless staple of home decor. The various designs are hand assembled using the copper foil technique developed by Louis Comfort Tiffany. With an enormous variety of colors and patterns to choose from Quoizel Tiffany's have become more popular than ever.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE Three-Light Indoor Multi-Direction Flush-Mount Ceiling Fixture Off Wht (6632600)
- DUAL-LITE HUBBELL LIGHTING 2 LED Lamps, Remote Light Fixture (EVR2)
- METALUX T-Bar Sfty Clp For Trofs & Ova Ser (EQ-CLIP-U)
- METALUX Led, 2X4, Sr, 3900, 4000K, Unv 0-10V Drv (24SR-LD2-39-C-UNV-L840-CD1-U)
- QUOIZEL Stevie Table Lamp (TF5209TWT)
- QUOIZEL Quinn Table Lamp (TF5215TVB)
- QUOIZEL Highland Table Lamp (MC120T)
- QUOIZEL Roland Table Lamp (TF3334TVA)
- QUOIZEL Maybeck Table Lamp (TFMK6325VA)
- SIMPLE DESIGNS Sand Nickel Mini Basic Table Lamp with Fabric Shade, Black, PK 2 (LT2013-BLK-2PK)
- ALL THE RAGES All the Rages LT2007-BLK Chrome Mini Basic Table Lamp with Black Shade (LT2007-BLK)
- Quoizel Table Lamps