Shop All Floor Lamps
Quoizel
Violets Floor Lamp
Mfr # TFVT9362VB
Zoro # G006149694
Free Shipping & Returns
$459.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 62
- Weight 19.67
- Material Resin
- Finish Vintage Bronze
- Bulb Type Incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quoizel
- MFR # TFVT9362VB
- Zoro # G006149694
- UPC # 611728269237
- Country of Origin China
- Category Floor Lamps
Dimensions
Length | 62 |
Details
Weight | 19.67 |
Material | Resin |
Finish | Vintage Bronze |
Bulb Type | Incandescent |
Collection | Violets |
Dimmable | Yes |
Glass Color | Bronze |
Item | Floor Lamp |
Features | Glass color in Tiffany lighting products vary in color. No two pieces are identical. |
Bulb Base Type | Medium |
FINISH | Vintage Bronze |
Description
Elegant Tiffany style is a timeless staple of home decor. The various designs are hand assembled using the copper foil technique developed by Louis Comfort Tiffany. With an enormous variety of colors and patterns to choose from Quoizel Tiffany's have become more popular than ever.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUREFIRE Red Dual Spectrum Aviator Flashlight, 123A, 20lm (AVIATOR-RD)
- ILC Replacement for OSRAM SYLVANIA CF18DD/827/ECO (CF18DD/827/ECO OSRAM SYLVANIA)
- ILC Replacement for Light Bulb / Lamp Jr24v-20w/fl36/fg replacement light bulb lamp (JR24V-20W/FL36/FG LIGHT BULB / LAMP)
- JUNO LIGHTING LED Retrofit Kit, 6in, 900 lm, 4100K, 120V (J6RL G4N DB 09LM 40K 90CRI 120 FRPC WWH)
- QUOIZEL Stephen Floor Lamp (TF885F)
- QUOIZEL Larissa Floor Lamp (TF879F)
- QUOIZEL Asheville Floor Lamp (TFAS9360VA)
- DESIGN TOSCANO Queen Nefertiti Sculptural Floor Lamp (KY7918)
- LALIA HOME Oslo Floor Lamp, Black (LHF-4000-BK)
- SIMPLE DESIGNS 1 Light Stick Torchiere Floor Lamp (LF1011-BLK)
- HASTINGS HOME Hastings Home 2 Tier End Table Floor Lamp with USB Port (384475LTC)
- Quoizel Floor Lamps