Shop All Floor Lamps
Quoizel
Victory Floor Lamp
Mfr # TFVY9359VA
Zoro # G106149785
product price: $459.99
/ea
Free Shipping & Returns
$459.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 58.5
- Weight 16.2
- Material Resin
- Finish Valiant Bronze
- Bulb Type Incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quoizel
- MFR # TFVY9359VA
- Zoro # G106149785
- UPC # 611728254288
- Country of Origin China
- Category Floor Lamps
Dimensions
Length | 58.5 |
Details
Weight | 16.2 |
Material | Resin |
Finish | Valiant Bronze |
Bulb Type | Incandescent |
Dimmable | Yes |
Glass Color | Bronze |
Item | Floor Lamp |
Description
Classy and understated...is the Victory Tiffany floor lamp. The base is finished in valiant bronze and the 192 pieces of Tiffany glass are arranged in crisscrossing long swoops in varying hues of yellow and red.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Great Performance Product Fs400 Followspot replacement light bulb lamp (FS400 FOLLOWSPOT GREAT PERFORMANCE PRODUCT)
- ILB GOLD Full Spectrum Bulb, Replacement For Batteries And Light Bulbs F13T2/D (F13T2/D)
- ILC Replacement for GE General Electric G.E Cmh70/par30l/830fl replacement light bulb lamp (CMH70/PAR30L/830FL GE GENERAL ELECTRIC G.E)
- SATCO 25 W G25 Incandescent - Gloss White - 3000 Hours - 160L - Medium Base - 130V (A3640)
- QUOIZEL Larissa Floor Lamp (TF879F)
- QUOIZEL Stephen Floor Lamp (TF885F)
- QUOIZEL Asheville Floor Lamp (TFAS9360VA)
- DESIGN TOSCANO Bernini Barley Twist Column Faux Stone Floor Lamp (NE190041)
- ELEGANT GARDEN DESIGN Elegant Designs Three Legged Antique Brass Floor Lamp with Shifting Shade (LF1025-ABS)
- SIMPLE DESIGNS 62.5" Shelf Storage Floor Lamp with 2 USB Charging Ports, 1 Charging Outlet and Linen Shade, White (LF2010-WHT)
- ELEGANT GARDEN DESIGN Elegant Designs LF2003-RBA 2 Light Mother Daughter Floor Lamp with Amber Marble Glass Shades; Restoration Bronze & Amber (LF2003-RBA)
- Quoizel Floor Lamps