Shop All Flushmount Lights
Quoizel
Verge Flush Mount
Mfr # VRG1620W
Zoro # G406152508
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Housing Finish White Lustre
- Lamp Type Integrated LED
- Voltage 120v
- Lumens 2580
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quoizel
- MFR # VRG1620W
- Zoro # G406152508
- UPC # 611728294239
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 2 |
Width | 20 |
Diameter | 20 |
Overall Width (In) | 20 |
Depth (In) | 20 |
Description
Available in four finishes and four sizes, the Verge flush mount is suited for a variety of room applications. In your choice of Earth Black, Brushed Nickel, White or Oil-Rubbed Bronze, it is featured in sizes of 7.5”, 12”, 16” or 20”. The domed white acrylic shade is illuminated with integrated LED technology and the thick canopy adds depth to the simple structure.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For SATCO S39903 (S39903)
- STRAITS LED Blue Crane Safety Light - 18w (20260011)
- ILC Replacement For LIGHT BULB LAMP, GR10Q4PIN10W41K (GR10Q/4PIN/10W/41K)
- ILC Replacement for GE General Electric G.E Ge232max-n/ultra (GE232MAX-N/ULTRA GE GENERAL ELECTRIC G.E)
- QUOIZEL Verge Flush Mount (VRG1605OI)
- QUOIZEL Outskirts Flush Mount (OST1715OI)
- QUOIZEL Outskirts Flush Mount (OST1715W)
- QUOIZEL West End Flush Mount (TF1400SVB)
- QUOIZEL Verge Flush Mount (VRG1605W)
- NUVO 2 Light 10 in. Flush Mount Medium White Mushroom White (SF77-062)
- MAXIM Trim 1-Light 10.5" Wide Satin Nickel Utility Items (57669WTSN)
- Quoizel Flushmount Lights