Shop All Island/Billiard Lights
Quoizel
Valens 6-Light Aged Brass Island Light
Mfr # VLS640AB
Zoro # G306153087
product price: $798.99
/ea
Free Shipping & Returns
$798.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Shade Type Clear Reeded
- Height 20.5
- Number of Lights 6
- Style Interior Lighting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quoizel
- MFR # VLS640AB
- Zoro # G306153087
- UPC # 611728344859
- Country of Origin China
- Category Island/Billiard Lights
Dimensions
Height | 20.5 |
Cord Length | 6 In |
Canopy Size | 4.75 in W x 12.00 in L |
Details
Voltage | 120V |
Shade Type | Clear Reeded |
Number of Lights | 6 |
Style | Interior Lighting |
Weight | 13.5 |
Frame Material | STEEL |
Bulb Base Type | Candelabra |
Light Bulb Wattage | 60 |
Frame Finish | Aged Brass |
Suggested Use Location | Kitchen |
Number of Boxes | 1 |
Extension Rods | (4) 0.5 in D x 6 in and (4) 0.5 in D x 12 in Down Rods |
Description
In single- or multi-tier options, the Valens light pairs aged brass with clear reeded glass. Both luminous and romantic, this piece adds a glamorous touch to modern and traditional dining spaces alike. This piece works well anywhere you want to make a statement without overwhelming a space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Magnatek 89g457 (89G457 MAGNATEK)
- ILC Replacement for Strand Lighting Ianebeam 1000 replacement light bulb lamp (IANEBEAM 1000 STRAND LIGHTING)
- SYLVANIA Compact Fluorescent 10Pk (FT40DL/835/RS)
- BELL + HOWELL QUAD LED BULB E26 5500L (7641)
- QUOIZEL Kingsbridge 5-Light Earth Black Island Light (KGB142EK)
- QUOIZEL Gabriel Integrated LED Matte Black Island Light (PCGAB335MBK)
- Z-LITE Kirkland 5 Light Island/Billiard, Ashen Barnboard (472-5L-ABB)
- Z-LITE Bohin 4 Light Island/Billiard, Matte Black And Clear Seedy (464-4L-MB)
- Z-LITE Vertical 3 Light island, Bronze + Olde Brass (478-3L-BRZ-OBR)
- Z-LITE Cordon 3 Light Billiard, Brushed Nickel & Rubbed Brass (2306-3BN-SRB)
- SUNLITE 50-Foot Commercial-Grade Cage Light String, 5 Medium Base Sockets E26, Yellow 50Ft (04223-SU)
- Quoizel Island/Billiard Lights