Shop All Chandeliers
Quoizel
Tumult Linear Chandelier
Mfr # TMT540WT
Zoro # G306153186
Free Shipping & Returns
$539.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Incandescent
- Fixture Wattage 60
- Glass Color Bronze
- Dimmable Yes
- Diameter 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quoizel
- MFR # TMT540WT
- Zoro # G306153186
- UPC # 611728300015
- Country of Origin China
- Category Chandeliers
Dimensions
Diameter | 40 |
Length | 11.75 |
Width | 40 |
Details
Item | Chandelier |
Housing Finish | Western Bronze |
Lamp Type | Incandescent |
Fixture Wattage | 60 |
Glass Color | Bronze |
Dimmable | Yes |
Lighting Certification | ETL |
Material | Steel |
Color | Bronze |
Standards | ETL Listed |
Voltage | 120v |
Number of Lights | 5 |
Lamp Included | No |
Watts | 60 |
Collection | Tumult |
FINISH | Western Bronze |
Description
The Tumult offers a spin on traditional with its unique spiral shade. Seedy glass highlights the painted gold sockets, which pop against the rich Western bronze finish. We recommend using vintage filament bulbs for maximum flair.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWELED Slim Nightstick 18in LED Bathroom Vanity or Wall Light 3000K in White (WS-358)
- ILB GOLD Compact Fluorescent Bulb Double Twin-4 Pin Base, Replacement For Norman Lamps Cf18Dd/E/835, 2PK (CF18DD/E/835)
- LIGHT EFFICIENT DESIGN Lamp, LED, PL, 7W, 2 Pin, G24D Socket, 2700K (LED-7322-27K-G2)
- LITHONIA LIGHTING Lithonia Lighting® CPANL LED Flat Panel, 24"L x 48"W, 2400-4400 Lumen, 35-50K Switchable, Wht (CPANL-2X4-ALO6-SWW7-M2)
- QUOIZEL Guilford Linear Chandelier (GUI540GK)
- QUOIZEL Rowland 5-Light Matte Black Chandelier (ROW5022MBK)
- QUOIZEL Noble Chandelier (NBE5005RK)
- QUOIZEL Noble Chandelier (NBE5008RK)
- QUOIZEL Conrad Chandelier (CRD5019BN)
- QUOIZEL Dazzle Linear Chandelier (PCDZ136MBK)
- Z-LITE Kraken 4 Light Vanity (463-36HWH-BN)
- Quoizel Chandeliers