Shop All Outdoor Semi-Flushmount Lights
Quoizel
Trumbull Outdoor Hanging Lantern
Mfr # TML1908K
Zoro # G306150475
product price: $279.99
/ea
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 18
- Voltage 120V
- Finish Black
- Style Exterior Lighting
- Chain Length 4.00
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quoizel
- MFR # TML1908K
- Zoro # G306150475
- UPC # 611728209288
- Country of Origin China
- Category Outdoor Semi-Flushmount Lights
Dimensions
Height | 18 |
Chain Length | 4.00 |
Canopy Size | 5.00 in W x 1.00 in L |
Relative Size | Large |
Cord Length | 12 ft |
Details
Voltage | 120V |
Finish | Black |
Style | Exterior Lighting |
Shade Material | Clear Seedy |
Frame Material | STEEL |
Weight | 9.42 |
Bulb Base Type | Candelabra |
Number of Lights | 3 |
Installation Position | Up |
FINISH | Mystic Black |
Description
A design inspired by the rich outdoors the Trumbull Collection features clear seedy glass and a deep Mystic Black finish. A strong substantial design with great curb appeal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Replacement Bulb for 902-109 and 902-110 (BULB-T5)
- CELEBRATIONS Rope Light Ww 16.6' (2T434913)
- SATCO 5 Watt JCD LED Lamp, Clear, 4000K, G9 Base, 120 Volt (S11235)
- ILC Replacement for Milton ROY Spectronic 601 Pointed TOP Halogen replacement light bulb lamp (SPECTRONIC 601 POINTED TOP HALOGEN MILTON ROY)
- QUOIZEL Westover 1-Light Stainless Steel Outdoor Hanging Lantern (WVR1907SS)
- QUOIZEL Burdett 3-Light Aged Copper Outdoor Hanging Lantern (BURD1918AC)
- TROY Owings Mill Lantern (F9467-TBK)
- Z-LITE Marlow 5 Light Outdoor Linear, Ashen Barnboard And Seedy (589-5L-ABB)
- Z-LITE Armstrong Outdoor Chain Light, Black & Clear Waterglass (533CHM-BK)
- ELK SHOWROOM Gladwyn 2275'' High 3Light Outdoor Hanging Light, Matte Black (90004/3)
- Z-LITE Luminata Outdoor LED Chain Hung Light, Black & Clear (553CHB-BK-LED)
- Quoizel Outdoor Semi-Flushmount Lights