Shop All Sconces
Quoizel
Trilogy Wall Sconce
Mfr # TRG8701BN
Zoro # G406152744
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 8
- Width 8
- Dimmable Yes
- Fixture Voltage 120v
- Finish Brushed Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Diameter | 8 |
Width | 8 |
Length | 9.5 |
Details
Dimmable | Yes |
Fixture Voltage | 120v |
Finish | Brushed Nickel |
Item | Wall Sconce |
Glass Color | Nickel |
Lighting Certification | ETL |
Lamp Included | Yes |
Housing Material | Steel |
Fixture Wattage | 60 |
Lamp Type | Incandescent |
Standards | ETL Listed |
FINISH | Brushed Nickel |
Description
Trilogy pays homage to Thomas Edison with a vintage inspired filament bulb that is not only nostalgic but also very chic. With the classic brushed nickel finish and the clear seedy glass shade, Trilogy brings old world style to modern elegance. On trend and classy.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 24W 8 ft. T8 LED FA8 - 35K 50K Hours 3200L Type B BBP 2-End Wire DLC (S11957)
- ILC Replacement for Sylvania 18937 replacement light bulb lamp (18937 SYLVANIA)
- LUMAPRO LUMAPRO 175 W, 1 Lamp HID Ballast Kit (1XUK1)
- LARSON ELECTRONICS Explosion Proof Drop Light, 100W, 120/12V (EPL-120X1224VAC-100-100W-120V-12V-5.15)
- QUOIZEL Millennium Wall Sconce (LSM8801PS)
- VAXCEL Clark Wall Light (W0355)
- PROGRESS LIGHTING Eclipse 1-Light Wall Sconce, 100 W, Brushed Nickel (P7170-09)
- PROGRESS LIGHTING Inspire LED Collection LED Wall Sconce (P710071-030-30)
- VAXCEL Melbourne LED 6in Outdoor Light Bronze (T0162)
- VAXCEL Vilo 1 Light Wall Light (W0309)
- Z-LITE Ella 1 Light Wall Sconce, Matte Black & White (809-1S-MB)
- Quoizel Sconces