Shop All Vanity Lights
Quoizel
Trilogy Vanity Light
Mfr # TRG8604BN
Zoro # G706152925
product price: $319.99
/ea
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Nickel
- Length 8.25
- Width 36.25
- Housing Finish Brushed Nickel
- Lamp Type Incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quoizel
- MFR # TRG8604BN
- Zoro # G706152925
- UPC # 611728263167
- Country of Origin China
- Category Vanity Lights
Dimensions
Length | 8.25 |
Width | 36.25 |
Diameter | 36.25 |
Depth (In) | 8.75 |
Details
Color | Nickel |
Item | Vanity Light |
Housing Finish | Brushed Nickel |
Lamp Type | Incandescent |
Voltage | 120v |
Number of Lights | 4 |
Collection Name | Trilogy |
Shade Material | Steel |
Dimmable | Yes |
Lighting Certification | ETL |
Standards | ETL Listed |
Fixture Wattage | 60 |
Housing Material | STEEL |
Lamp Included | Yes |
Indoor or Outdoor | Indoor |
Application | Home Lighting |
Includes | Installation Guide |
Bulb Base Type | Medium Base |
Description
Trilogy pays homage to Thomas Edison with a vintage inspired filament bulb that is not only nostalgic but also very chic. With the classic brushed nickel finish and the clear seedy glass shade, Trilogy brings old world style to modern elegance. On trend and classy.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Feit Electric 75r30/tf-130 replacement light bulb lamp (75R30/TF-130 FEIT ELECTRIC)
- LITHONIA LIGHTING Contractor Select GT 2x4ft. Integrated LED 4000 Lumens 4000K 120V Commercial Grade Recessed Troffer (2GTL4 A12 120 LP840)
- ILC Replacement For LIGHT BULB LAMP, LED MR16 12V DIODEAMBER (LED MR16 12V DIODE-AMBER)
- DABMAR LIGHTING Fixture, Post Top, 285, B, Cast, Aluminum (GM285-B)
- QUOIZEL McNair Bath Bar (PCMCN8624C)
- QUOIZEL Aria Vanity Light (ARI8615WS)
- QUOIZEL Serenade Vanity Light (PCSQ8532MBK)
- QUOIZEL Serenade Vanity Light (PCSQ8525MBK)
- QUOIZEL Acacia 4-Light Brushed Nickel Bath Light (ACA8627BN)
- QUOIZEL Aria Vanity Light (ARI8622WS)
- WESTINGHOUSE Led 3 Light Kit Ab (77848)
- Quoizel Vanity Lights