Shop All Chandeliers
Quoizel
Trilogy Chandelier
Mfr # TRG5103BN
Zoro # G806152146
product price: $329.99
/ea
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Brushed Nickel
- Lamp Type Incandescent
- Fixture Wattage 60
- Glass Color Nickel
- Watts 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quoizel
- MFR # TRG5103BN
- Zoro # G806152146
- UPC # 611728263600
- Country of Origin China
- Category Chandeliers
Dimensions
Length | 16.5 |
Width | 22 |
Diameter | 22 |
Details
Item | Chandelier |
Housing Finish | Brushed Nickel |
Lamp Type | Incandescent |
Fixture Wattage | 60 |
Glass Color | Nickel |
Watts | 100 |
Lighting Certification | ETL |
Collection | Trilogy |
Dimmable | Yes |
Lamp Included | Yes |
Number of Lights | 3 |
Color | Nickel |
Voltage | 120v |
Standards | ETL Listed |
Material | Steel |
FINISH | Brushed Nickel |
Description
Trilogy pays homage to Thomas Edison with a vintage inspired filament bulb that is not only nostalgic but also very chic. With the classic brushed nickel finish and the clear seedy glass shade, Trilogy brings old world style to modern elegance. On trend and classy.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Trojan Uvmax C4-v replacement light bulb lamp (UVMAX C4-V TROJAN)
- ILC Replacement for Howard 35par20/h/sp-130 replacement light bulb lamp (35PAR20/H/SP-130 HOWARD)
- LIVEX LIGHTING Outdoor Basics 1 Light Polished Brass Outdoor Wall Lantern (2006-02)
- SATCO 36/27/18 Watt/CCT Select, LED HID, EX39 100-277V, Color PowerQuick (S23152)
- QUOIZEL Cutlas Linear Chandelier (PCCU148BRA)
- QUOIZEL New Harbor Linear Chandelier (NHR752WT)
- QUOIZEL Catalina Linear Chandelier (CTA642MBK)
- QUOIZEL Guilford Linear Chandelier (GUI540GK)
- QUOIZEL Noble Chandelier (NBE5005RK)
- QUOIZEL Conrad Chandelier (CRD5019BN)
- MAXIM LIGHTING Bristol 4-Light Linear Chandelier (12097SWSBR)
- Quoizel Chandeliers