Shop All Chandeliers
Quoizel
Trilogy Chandelier
Mfr # TRG5005OZ
Zoro # G106152099
product price: $373.99
/ea
Free Shipping & Returns
$373.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bronze
- Material Steel
- Length 26
- Fixture Voltage 120
- Height 21.69
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quoizel
- MFR # TRG5005OZ
- Zoro # G106152099
- UPC # 611728279823
- Country of Origin China
- Category Chandeliers
Dimensions
Length | 26 |
Height | 21.69 |
Cord Length | 8 ft |
Canopy Size | 5.00 in W x 1.00 in L |
Details
Item | Medium Base |
Finish | Bronze |
Material | Steel |
Fixture Voltage | 120 |
Number of Bulbs | 5 |
Product Design | Transitional |
Shade Color | Clear |
Shade Type | Clear Seedy |
Description
Trilogy pays homage to Thomas Edison with a vintage inspired filament bulb that is not only nostalgic but also very chic. With the classic brushed nickel finish and the clear seedy glass shade, Trilogy brings old world style to modern elegance. On trend and classy.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWELED Brink 36" LED Bathroom Vanity or Wall Light 3-CCT 2700K-3000K-3500K Set to 3000K Brushed Aluminum (WS-776)
- AMERTAC Ntlt Glow Panel 2Clr (NL-GLOW-2)
- ILC Replacement for Damar 40efc 130v Clear 32mm replacement light bulb lamp, 4PK (40EFC 130V CLEAR 32MM DAMAR)
- ELCO LIGHTING Single Circuit Track (EP008W)
- QUOIZEL Guilford Linear Chandelier (GUI540GK)
- QUOIZEL New Harbor Linear Chandelier (NHR752WT)
- QUOIZEL Buchanan Chandelier (BCN5009WT)
- QUOIZEL Conrad Chandelier (CRD5019BN)
- QUOIZEL Dazzle Linear Chandelier (PCDZ136MBK)
- QUOIZEL Sabre Linear Chandelier (PCSE138BN)
- ELK SHOWROOM Rydell 245'' Wide 5Light Chandelier, Brushed Gold and Rattan (EC89756/5)
- Quoizel Chandeliers