Shop All Chandeliers
Quoizel
Trance Chandelier
Mfr # TNC5006WT
Zoro # G906153180
product price: $519.99
/ea
Free Shipping & Returns
$519.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Incandescent
- Fixture Wattage 60
- Glass Color Bronze
- Lamp Included No
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quoizel
- MFR # TNC5006WT
- Zoro # G906153180
- UPC # 611728287835
- Country of Origin China
- Category Chandeliers
Dimensions
Diameter | 34 |
Width | 34 |
Length | 10.5 |
Details
Item | Chandelier |
Housing Finish | Western Bronze |
Lamp Type | Incandescent |
Fixture Wattage | 60 |
Glass Color | Bronze |
Lamp Included | No |
Dimmable | Yes |
Color | Bronze |
Standards | ETL Listed |
Lighting Certification | ETL |
Number of Lights | 6 |
Watts | 60 |
Material | Steel |
Collection | Trance |
Voltage | 120v |
FINISH | Western Bronze |
Description
You'll find yourself captivated by the possibilities of the Trance collection. The abstract lines and spherical globes are a nod to the recently revived sputnik style, while the earth black finish and polished chrome sockets offer a contemporary vibe. Adding to its modern versatility, the Trance's arms can be adjusted to allow for a custom lighting creation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for PQL 100a19/cl/rough Service - 10K Superior L replacement light bulb lamp, 2PK (100A19/CL/ROUGH SERVICE - 10K SUPERIOR L PQL)
- ILC Replacement for Damar Hl60bt15/cl Outlawed, Replaced BY replacement light bulb lamp (HL60BT15/CL OUTLAWED, REPLACED BY DAMAR)
- DWELED Layne 5in LED Wall Sconce 3-CCT 2700K-3000K-3500K Set to 3000K in Black (WS-812)
- LITEZALL Rechargeable Thin 2000 Lumen Tactical Flashlight (LA-2KTHN-6/12)
- QUOIZEL Anthem Chandelier (ATH5009K)
- QUOIZEL Noble Chandelier (NBE5008RK)
- QUOIZEL Conrad Chandelier (CRD5019BN)
- QUOIZEL Trilogy Linear Chandelier (TRG338OZ)
- QUOIZEL Marquette Chandelier (MQ5006HL)
- QUOIZEL Noble Chandelier (NBE5303RK)
- SATCO Led T8 1Pin Wh 54W 1Pk (S9919)
- Quoizel Chandeliers