Shop All Vanity Lights
Quoizel
Trafalgar 4-Light Matte Black Vanity Light
Mfr # TRF8633MBK
Zoro # G306152448
product price: $249.99
/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Length 8.25
- Width 33
- Housing Finish Matte Black
- Lamp Type Incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quoizel
- MFR # TRF8633MBK
- Zoro # G306152448
- UPC # 611728352694
- Country of Origin China
- Category Vanity Lights
Dimensions
Length | 8.25 |
Width | 33 |
Diameter | 33 |
Depth (In) | 7.25 |
Details
Color | Black |
Item | Vanity Light |
Housing Finish | Matte Black |
Lamp Type | Incandescent |
Voltage | 120v |
Number of Lights | 4 |
Collection Name | Trafalgar |
Shade Material | Steel |
Standards | ETL Listed |
Fixture Wattage | 100 |
Dimmable | Yes |
Housing Material | STEEL |
Lighting Certification | ETL |
Lamp Included | No |
Includes | Installation Guide |
Bulb Base Type | Medium Base |
Application | Home Lighting |
Indoor or Outdoor | Indoor |
Description
Anglophiles will love the Trafalgar bath light, bringing the London look to a primary or guest bath. Pairing bold matte black with warm, brass-tone elements, this light features a shapely shade and slightly exposed bulbs. The shade’s white interior is a clever design detail that helps maximize light.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for UV Pure Technologies C300065 replacement light bulb lamp (C300065 UV PURE TECHNOLOGIES)
- LITHONIA LIGHTING LED Recessed Troffer, 4000K, 32W, 120-277V (2GTL 4 30L SWL EZ1 LP840)
- STREAMLIGHT Stinger DS LED with AC/ DC PiggyBack (SR75832)
- ILC Replacement For ROBERTSON REI264G6MV (REI264G6MV)
- QUOIZEL Winter Bath Bar (PCWR8524C)
- QUOIZEL Serenade Vanity Light (PCSQ8532MBK)
- QUOIZEL Nicholas Vanity Light (NL8603C)
- QUOIZEL Salon Bath Bar (PCSO8525C)
- QUOIZEL Aria Vanity Light (ARI8622WS)
- QUOIZEL Gibson 3-Light Polished Chrome Vanity Light (GIB8622C)
- MAXIM LIGHTING Bristol 3-Light Bath Vanity (12093SWSN)
- Quoizel Vanity Lights