Shop All Semi-Flushmount Lights
Quoizel
Toscana 3-Light Statuary Bronze Semi-Flush Mount
Mfr # TOS1715SU
Zoro # G106153249
product price: $469.99
/ea
Free Shipping & Returns
$469.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Statuary Bronze
- Glass Color Bronze
- FINISH Statuary Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quoizel
- MFR # TOS1715SU
- Zoro # G106153249
- UPC # 611728342848
- Country of Origin China
- Category Semi-Flushmount Lights
Details
Item | Semi-Flush Mount |
Finish | Statuary Bronze |
Glass Color | Bronze |
FINISH | Statuary Bronze |
Description
The quiet radiance of statuary bronze brings patina to the Toscana light. This piece marries rustic and modern elements, offering a balanced design that complements nearly any interior aesthetic. Available as a mini pendant or semi-flush mount.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA Fluorescent, 32 W, T8, Medium Bi-Pin (G13) (FO32850XPXLECO3)
- EURI LIGHTING LED PL 26W Non-Dim/DLC (EPL-2100H)
- ELCO LIGHTING Incandescent Step Light with Louvered Faceplate (ELST42W)
- DWELED Layne 5in LED Wall Sconce 3-CCT 2700K-3000K-3500K Set to 3000K in Black (WS-812)
- QUOIZEL Harvel Semi-Flush Mount (QF5119WS)
- QUOIZEL Griffin Semi-Flush Mount (GF1717AN)
- QUOIZEL Remington 1-Light Matte Black Semi-Flush Mount (QSF5588MBK)
- QUOIZEL Abner Semi-Flush Mount (ABR1714MBK)
- NUVO Fixture, Semi Flush, 1-Lght, Incandescent, 100W, 120V, A19, Medium Bse, Weight: 3.04 (60/7333)
- PROGRESS LIGHTING Leap Two-Light Semi-Flush, Nickel (P350060-009)
- VAXCEL Alto 3 Light Directional Light (C0219)
- Quoizel Semi-Flushmount Lights