Shop All Outdoor Semi-Flushmount Lights
Quoizel
Thorpe Outdoor Hanging Lantern
Mfr # TPE1908MB
Zoro # G906150554
product price: $309.99
/ea
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium
- Frame Material STEEL
- Number of Lights 1
- FINISH Mottled Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quoizel
- MFR # TPE1908MB
- Zoro # G906150554
- UPC # 611728335239
- Country of Origin China
- Category Outdoor Semi-Flushmount Lights
Details
Bulb Base Type | Medium |
Frame Material | STEEL |
Number of Lights | 1 |
FINISH | Mottled Black |
Description
Wow your guests and neighbors with the Thorpe collection of outdoor lanterns. Clear tempered glass panels are enclosed in a traditional rectangular mottled black frame, providing life-long style and durability. Thorpe comes in many options including a hanging lantern, wall lanterns, and a post lantern to round out your home's exterior. As part of our Coastal Armour collection, this product is durable, marine grade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Security Light, Solar Motion, Wall, LED (L17SOL183MW)
- SATCO Bulb, Incandescent, 15W, T7, Candelabra Base, Sign & Indicator (S4718)
- AFX Koren LED Undercabinet Light, 32", Oil-Rubbed Bronze (KNLU9RB)
- ILC Replacement for Sawyers 710 replacement light bulb lamp (710 SAWYERS)
- QUOIZEL Westover 1-Light Stainless Steel Outdoor Hanging Lantern (WVR1907SS)
- QUOIZEL Burdett 3-Light Aged Copper Outdoor Hanging Lantern (BURD1918AC)
- Z-LITE Armstrong Outdoor Chain Light, Black & Clear Waterglass (533CHM-BK)
- MAXIM LIGHTING Cabana 1-Light Outdoor Hanging Pendant (3039CDBK)
- Z-LITE Marlow 5 Light Outdoor Linear, Ashen Barnboard And Seedy (589-5L-ABB)
- TROY Owings Mill Lantern (F9467-TBK)
- Z-LITE Luminata Outdoor LED Chain Hung Light, Black & Clear (553CHB-BK-LED)
- Quoizel Outdoor Semi-Flushmount Lights