Shop All Chandeliers
Quoizel
Thornhill Chandelier
Mfr # THL5006MK
Zoro # G006153516
product price: $629.99
/ea
Free Shipping & Returns
$629.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Incandescent
- Fixture Wattage 60
- Glass Color Black
- Color Black
- Collection Thornhill
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quoizel
- MFR # THL5006MK
- Zoro # G006153516
- UPC # 611728252963
- Country of Origin China
- Category Chandeliers
Dimensions
Length | 26.75 |
Width | 26.5 |
Diameter | 26.5 |
Details
Item | Chandelier |
Housing Finish | Marcado Black |
Lamp Type | Incandescent |
Fixture Wattage | 60 |
Glass Color | Black |
Color | Black |
Collection | Thornhill |
Material | Steel |
Dimmable | Yes |
Lighting Certification | ETL |
Voltage | 120v |
Standards | ETL Listed |
Lamp Included | Yes |
Watts | 60 |
Number of Lights | 6 |
FINISH | Marcado Black |
Description
The Thornhill Chandeliers bring the form of nature to lighting. The forest-like branches of the fixture are finished in a stark Marcado Black that enhances the silhouette of the framework. The vintage-style bulbs elevate the overall design.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED DIM BR30 E26 SW 100W (BR30DM1400927CA)
- SATCO 4.5W ST19 LED Transparent Amber Medium 2300K 400Ls 120V (S9578)
- APPLETON ELECTRIC Wall Mount Hood (KPWB-75)
- TCP LED, 4W B11, DIM, 2400K E26, Frost, Blunt Tip (LED4E26B1124KF)
- QUOIZEL Catalina Linear Chandelier (CTA642MBK)
- QUOIZEL Shadow Linear Chandelier (PCSH1941BCH)
- QUOIZEL Gallery Linear Chandelier (GLY648BA)
- QUOIZEL Sabre Linear Chandelier (PCSE138BN)
- QUOIZEL Anthem Chandelier (ATH5009K)
- QUOIZEL Tumult Linear Chandelier (TMT540WT)
- Z-LITE Calumet 12 Light Chandelier, Mate Black + Polished Nickel (814-12MB-PN)
- Quoizel Chandeliers