Shop All Island/Billiard Lights
Quoizel
Telfair 8-Light Matte Black Island Light
Mfr # QLC5631MBK
Zoro # G906153142
product price: $559.99
/ea
Free Shipping & Returns
$559.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium
- Cord Length 6 In
- Width 36
- Length 12.5
- Weight 9.61
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quoizel
- MFR # QLC5631MBK
- Zoro # G906153142
- UPC # 611728359983
- Country of Origin China
- Category Island/Billiard Lights
Dimensions
Cord Length | 6 In |
Width | 36 |
Length | 12.5 |
Height | 19.25 |
Canopy Size | 9.75 in W x 4.75 in L |
Details
Bulb Base Type | Medium |
Weight | 9.61 |
Number of Lights | 8 |
Frame Material | STEEL |
Style | Interior Lighting |
Frame Finish | Matte Black |
Light Bulb Wattage | 100 |
Suggested Use Location | Kitchen |
Number of Boxes | 1 |
Voltage | 120V |
Extension Rods | (4) 0.5 in D x 6 in and (4) 0.5 in D x 12 in Down Rods |
Description
Telfair makes an opulent statement. Featuring two rings and a rectangular framework, Telfair allows for plentiful lighting with room for eight bulbs in total. Gold candle cups amplify the drama and luminosity of this striking, sculptural island light.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT STREAMLIGHT LED 10 Lumens Black Inspection Flashlight (65618)
- SATCO 21Watt A23 LED Lamp, Frost Finish Medium Base 4000K 120 Volts (S12451)
- ECCO Spotlight, 5W, 12 to 24VDC, 2.7A, LED, Width: 6.1 in (EW3011)
- EKENA MILLWORK Berkshire Thermoformed PVC Ceiling Medallion (Fits Canopies up to 4 1/2"), 10"OD x 3 1/2"ID x 3/4"P (CMP10BE)
- QUOIZEL Kingsbridge 5-Light Earth Black Island Light (KGB142EK)
- QUOIZEL Gabriel Integrated LED Matte Black Island Light (PCGAB335MBK)
- SUNLITE 50-Foot Commercial-Grade Cage Light String, 5 Medium Base Sockets E26, Yellow 50Ft (04223-SU)
- Z-LITE Euclid 10 Light Island/Billiard, Chrome (457-10L-CH-MB)
- Z-LITE Shark 3 Light Billiard Light, Matte Black & Red (170MB-PRD)
- SUNLITE 50-Foot Commercial-Grade Cage Light String, 5 E26, 150 Watt Max Per Bulb Bulbs Not Included (04224-SU)
- Z-LITE Shark 3 Light Billiard Light, Matte Black & Multi Colored Tiffany (170MB-DGM14)
- Quoizel Island/Billiard Lights