Shop All Track Lighting Fixtures
Quoizel
Taylor Track Light
Mfr # TY1444WT
Zoro # G706149703
Free Shipping & Returns
$369.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Track Length - Nominal - Track Lighting 10.75
- Color Bronze
- Includes Installation Guide
- Voltage 120v
- Lamp Type Incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quoizel
- MFR # TY1444WT
- Zoro # G706149703
- UPC # 611728252680
- Country of Origin China
- Category Track Lighting Fixtures
Dimensions
Track Length - Nominal - Track Lighting | 10.75 |
Width | 43.75 |
Diameter | 43.75 |
Details
Color | Bronze |
Item | Track Light |
Includes | Installation Guide |
Voltage | 120v |
Lamp Type | Incandescent |
Dimmable | Yes |
Material | Steel |
Fixture Wattage | 100 |
Lamp Included | No |
Finish | Western Bronze |
Description
Linear style and precise design are the elements of this strong contemporary collection. The opal etched glass compliments the antique nickel finishes beautifully. The Taylor collection will enhance any room in your home.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYGRADE 7W T4 LED Light Bulb - 2G7 Base - White Finish (S8362)
- ETI Industrial Vapor Tight, LED, 4 ft. (54656241)
- ILC Replacement for Ushio Jcs120v-1000wcp28 replacement light bulb lamp (JCS120V-1000WCP28 USHIO)
- SIGNIFY High Pressure Lamp, E25 Bulb Shape, 1000W (C1000S52/ALTO)
- QUOIZEL Cambria Track Light (CMA1405BN)
- ELCO LIGHTING Single Circuit Track (EP008B)
- HOWARD LIGHTING PRODUCTS Howard Lighting FSR84-2LT8 8 ft. FSR8 Fluorescent Retrofit Strip Geartray (FSR84-2LT8)
- ELCO LIGHTING 120V Line Voltage Flat Back Cylinder Track Fixture (ET650W)
- NUVO 8 ft., Track, White Finish (TR122)
- ELCO LIGHTING LED Distell™ Wall Wash Track Fixture (ETW4040W)
- NUVO 1-Light, PAR38, Track Head, Gimbal Ring, White Finish (TH224)
- Quoizel Track Lighting Fixtures