Shop All Track Lighting Fixtures
Quoizel
Taylor Track Light
Mfr # TY1444AN
Zoro # G806149702
Free Shipping & Returns
$369.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Track Length - Nominal - Track Lighting 10.75
- Material Steel
- Finish Antique Nickel
- Color Nickel
- Lamp Type Incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quoizel
- MFR # TY1444AN
- Zoro # G806149702
- UPC # 611728252666
- Country of Origin China
- Category Track Lighting Fixtures
Dimensions
Track Length - Nominal - Track Lighting | 10.75 |
Diameter | 43.75 |
Width | 43.75 |
Details
Material | Steel |
Finish | Antique Nickel |
Color | Nickel |
Lamp Type | Incandescent |
Dimmable | Yes |
Fixture Wattage | 100 |
Item | Track Light |
Voltage | 120v |
Includes | Installation Guide |
Lamp Included | No |
Description
Linear style and precise design are the elements of this strong contemporary collection. The opal etched glass compliments the antique nickel finishes beautifully. The Taylor collection will enhance any room in your home.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA Plug-In CFL Bulb, 42W, 3200 lm, 4100K (CF42DT/E/IN/841/ECO)
- EXO LED Wall Pack, 32W, 3050 lm, 8" H x 15" L (PVL3-180L-5K-035-U-DB)
- ILC Replacement for Sylvania Cf13el/mini/830/rp/dis Coil-twist-spi replacement light bulb lamp (CF13EL/MINI/830/RP/DIS COIL-TWIST-SPI SYLVANIA)
- ILC Replacement for Zoro 2ekv1 White LED Replacement replacement light bulb lamp (2EKV1 WHITE LED REPLACEMENT ZORO)
- QUOIZEL Cambria Track Light (CMA1405BN)
- JUNO LIGHTING Track Fixture, Round Back Cylinder, 120V (R501 BLB BL)
- NUVO Track-Lighting Kit, 12 Watt LED, 3000K, 4 foot Track, 36 degree, Pinch Back , White finish (TK413)
- NUVO 1-Light, LED, 12W Track Head, Small Cylinder, Matte Black, 36 Deg. Beam (TH474)
- EXTREME MAX Extreme Max 5001.5487 108-Stud Track Pack with Round Backers - 1.40" Stud Length (5001.5487)
- ELCO LIGHTING Electronic Low Voltage Pinch Back Track Fixture (ET547N)
- ELCO LIGHTING Electronic Low Voltage Clasp Track Fixture (ET534-75B)
- Quoizel Track Lighting Fixtures