Shop All Outdoor Semi-Flushmount Lights
Quoizel
Sutton Outdoor Hanging Lantern
Mfr # SUT1909SPB
Zoro # G606149421
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Shade Material Clear Seedy
- Chain Length 8
- Weight 5.17
- Bulb Base Type Medium Base
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quoizel
- MFR # SUT1909SPB
- Zoro # G606149421
- UPC # 611728335499
- Country of Origin China
- Category Outdoor Semi-Flushmount Lights
Dimensions
Chain Length | 8 |
Canopy Size | 5.00 in W x 5.00 in L |
Relative Size | Large |
Cord Length | 12 ft |
Details
Finish | Black |
Shade Material | Clear Seedy |
Weight | 5.17 |
Bulb Base Type | Medium Base |
Style | Exterior Lighting |
Frame Material | Steel |
Installation Position | Down |
Description
Add instant curb appeal to your home with the Sutton outdoor collection. The rounded Speckled Black frame and clear seeded glass panels create a transitional feel that complements both a modern farmhouse or industrial style. Choose from multiple options including a hanging lantern, wall lanterns, and post lantern to round out your home's exterior.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IOTA LED Emergency Driver, 1 9/50"H, 14 17/25"L (ILBLP CP15 HE SD B M9)
- 1STSOURCE PRODUCTS 5.5" Round Pole Cap (86-00023)
- OLYMPIA LIGHTING, INC. Cluster LED Bulb 120W 55K E39 120-277V (CL-120W8-55K-E39)
- SATCO 8W LED MR16 5000K 15' beam GU5.3 12V (S8639)
- QUOIZEL Burdett 3-Light Aged Copper Outdoor Hanging Lantern (BURD1918AC)
- QUOIZEL Westover 1-Light Stainless Steel Outdoor Hanging Lantern (WVR1907SS)
- WESTINGHOUSE Fixture Ceiling Outdr SemiFlush-Mount 60W Emma Jane 7In Amb Brnz Clear Sd Glass (6113000)
- Z-LITE Armstrong Outdoor Chain Light, Black & Clear Waterglass (533CHM-BK)
- ELK SHOWROOM Gladwyn 2275'' High 3Light Outdoor Hanging Light, Matte Black (90004/3)
- MAXIM LIGHTING Cabana 1-Light Outdoor Hanging Pendant (3039CDBK)
- Z-LITE Luminata Outdoor LED Chain Hung Light, Black & Clear (553CHB-BK-LED)
- Quoizel Outdoor Semi-Flushmount Lights