Shop All Outdoor Wall Lights
Quoizel
Stonington Outdoor Wall Lantern
Mfr # SNN8408PN
Zoro # G906149527
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Installation Guide
- Voltage 120v
- Width 8
- Length 13
- Watts 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quoizel
- MFR # SNN8408PN
- Zoro # G906149527
- UPC # 611728205754
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 8 |
Length | 13 |
Dia. (In.) | 8 |
Details
Includes | Installation Guide |
Item | Outdoor Wall Lantern |
Voltage | 120v |
Watts | 100 |
Finish | Palladian Bronze |
Glass Color | Bronze |
Housing Material | Composite |
Lighting Certification | ETL |
Fixture Wattage | 100 |
Lamp Included | No |
Standards | ETL Listed |
Lamp Type | Incandescent |
FINISH | Palladian Bronze |
Description
A design inspired by classic Arts and Crafts, the Stonington collection features clear water glass for added visual interest and a design that appeals to traditional homes as well. It is available in three versatile finishes: mystic black, white lustre and palladian bronze which will complement many color schemes. The Stonington collection is made of our Coastal Armour composite material. It is significantly more durable, less prone to fading, and features finer details than your average outdoor pieces. As part of our Coastal Armour collection, this product is also marine grade.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Triboro F11400000001-m, 2PK (F11400000001-M TRIBORO)
- ILC Replacement For LIGHT BULB LAMP, KULKA 1548 1L (KULKA 1548 1L)
- ILC Replacement for Federal Signal Lp3p replacement light bulb lamp (LP3P FEDERAL SIGNAL)
- DUAL-LITE Sign Panel, Wall, Message X-RAY IN USE (OBN-KIT DIFF SW4)
- QUOIZEL Newbury Outdoor Wall Lantern (NY8315P)
- QUOIZEL Stonington Outdoor Wall Lantern (SNN8406PN)
- QUOIZEL Chancellor Outdoor Wall Lantern (CCR8406CU)
- QUOIZEL Burdett 1-Light Aged Copper Outdoor Wall Lantern (BURD8411AC)
- QUOIZEL Stonington Outdoor Wall Lantern (SNN8409K)
- QUOIZEL Beachside Outdoor Wall Lantern (BCE8410GV)
- WESTINGHOUSE One-Light Outdoor Wall Fixture Delmont ORB Clear Seeded Gls (6313500)
- Quoizel Outdoor Wall Lights