Shop All Outdoor Wall Lights
Quoizel
Stonington Outdoor Wall Lantern
Mfr # SNN8408K
Zoro # G306149622
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Installation Guide
- Voltage 120v
- Width 8
- Length 13
- Watts 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quoizel
- MFR # SNN8408K
- Zoro # G306149622
- UPC # 611728209394
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 8 |
Length | 13 |
Dia. (In.) | 8 |
Details
Includes | Installation Guide |
Item | Outdoor Wall Lantern |
Voltage | 120v |
Watts | 100 |
Finish | Mystic Black |
Glass Color | Black |
Housing Material | Composite |
Fixture Wattage | 100 |
Lamp Type | Incandescent |
Standards | ETL Listed |
Lamp Included | No |
Lighting Certification | ETL |
FINISH | Mystic Black |
Description
A design inspired by classic Arts and Crafts, the Stonington collection features clear water glass for added visual interest and a design that appeals to traditional homes as well. It is available in three versatile finishes: mystic black, white lustre and palladian bronze which will complement many color schemes. The Stonington collection is made of our Coastal Armour composite material. It is significantly more durable, less prone to fading, and features finer details than your average outdoor pieces. As part of our Coastal Armour collection, this product is also marine grade.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS GE LIGHTING 200W, ED18 High Pressure Sodium HID Light Bulb (LU200/H/ECO)
- LUMARK Switch Hardwired LED Bronze Security Wall Light (WPMLED10B)
- ILC Replacement for Halco Mh400/hbu/ed18 replacement light bulb lamp (MH400/HBU/ED18 HALCO)
- LEVITON Keyls Plstc Lampholdr Wh (08829-CW1)
- QUOIZEL Stonington Outdoor Wall Lantern (SNN8406W)
- QUOIZEL Amberly Grove 1-Light Western Bronze Outdoor Wall Lantern (AMBL8408WT)
- QUOIZEL Donegal Outdoor Wall Lantern (DGL8405MBK)
- QUOIZEL Newbury Outdoor Wall Lantern (NY8316B)
- QUOIZEL Beachside Outdoor Wall Lantern (BCE8410GV)
- QUOIZEL Chasm Outdoor Wall Lantern (CHS8407MBK)
- EXO LED Wall Pack, 30W, 2300 lm, 120 to 277V (SG1-30-PCU)
- Quoizel Outdoor Wall Lights