Shop All Outdoor Wall Lights
Quoizel
Stonington Outdoor Wall Lantern
Mfr # SNN8406W
Zoro # G506149620
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Installation Guide
- Voltage 120v
- Length 10.5
- Watts 100
- Finish White Lustre
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quoizel
- MFR # SNN8406W
- Zoro # G506149620
- UPC # 611728251195
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 6.5 |
Length | 10.5 |
Dia. (In.) | 6.5 |
Details
Includes | Installation Guide |
Item | Outdoor Wall Lantern |
Voltage | 120v |
Watts | 100 |
Finish | White Lustre |
Glass Color | White |
Lamp Type | Incandescent |
Housing Material | Composite |
Lighting Certification | ETL |
Lamp Included | No |
Fixture Wattage | 100 |
Standards | ETL Listed |
FINISH | Matte White |
Description
A design inspired by classic Arts and Crafts, the Stonington collection features clear water glass for added visual interest and a design that appeals to traditional homes as well. It is available in three versatile finishes: mystic black, white lustre and palladian bronze which will complement many color schemes. The Stonington collection is made of our Coastal Armour composite material. It is significantly more durable, less prone to fading, and features finer details than your average outdoor pieces. As part of our Coastal Armour collection, this product is also marine grade.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC 60 W JCD Specialty Halogen Bulb 800 lm Warm White (BPQ60/G9/CAN)
- ILC Replacement for Batteries AND Light Bulbs Flo10373 replacement light bulb lamp (FLO10373 BATTERIES AND LIGHT BULBS)
- STREAMLIGHT Rechargeable Flshlght, Alum, Black, 1000lm (88095)
- ZORO SELECT Replacement Ballast (WM01 BALLAST)
- QUOIZEL Stonington Outdoor Wall Lantern (SNN8408W)
- QUOIZEL Beachside Outdoor Wall Lantern (BCE8410GV)
- QUOIZEL Pointsett Integrated LED Matte Black Outdoor Wall Lantern (PNT8306MBK)
- QUOIZEL Chancellor Outdoor Wall Lantern (CCR8406CU)
- QUOIZEL Maren Outdoor Wall Lantern (MAE8408MBK)
- QUOIZEL Hazel 1-Light Earth Black Outdoor Wall Lantern (HAZ8409EK)
- WESTINGHOUSE Fixture Wall Outdoor 60W Dusk to Dawn Belon, Black Clear Glass (6123200)
- Quoizel Outdoor Wall Lights