Shop All Outdoor Wall Lights
Quoizel
Stonington Outdoor Wall Lantern
Mfr # SNN8406PN
Zoro # G506149644
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Installation Guide
- Voltage 120v
- Width 6.5
- Length 10.5
- Watts 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quoizel
- MFR # SNN8406PN
- Zoro # G506149644
- UPC # 611728205747
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 6.5 |
Length | 10.5 |
Dia. (In.) | 6.5 |
Details
Includes | Installation Guide |
Item | Outdoor Wall Lantern |
Voltage | 120v |
Watts | 100 |
Finish | Palladian Bronze |
Glass Color | Bronze |
Fixture Wattage | 100 |
Housing Material | Composite |
Standards | ETL Listed |
Lamp Included | No |
Lighting Certification | ETL |
Lamp Type | Incandescent |
FINISH | Palladian Bronze |
Description
A design inspired by classic Arts and Crafts, the Stonington collection features clear water glass for added visual interest and a design that appeals to traditional homes as well. It is available in three versatile finishes: mystic black, white lustre and palladian bronze which will complement many color schemes. The Stonington collection is made of our Coastal Armour composite material. It is significantly more durable, less prone to fading, and features finer details than your average outdoor pieces. As part of our Coastal Armour collection, this product is also marine grade.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM 6" Extension Stem (STR06206BK-NK)
- HOLIDAY BRIGHT LIGHTS BULB C7 TRPL SPRAY 25CT (BU25C7X3-TMUA)
- ILC Replacement for Eiko Sp26/27-gu24 replacement light bulb lamp (SP26/27-GU24 EIKO)
- METALUX Led Strip 2L Unv 2100L 4K Non-Dim, 2' (2ST2L2040R)
- QUOIZEL Hazel 1-Light Earth Black Outdoor Wall Lantern (HAZ8409EK)
- QUOIZEL Westover 1-Light Earth Black Outdoor Lantern (WVR8305EK)
- QUOIZEL Stonington Outdoor Wall Lantern (SNN8406K)
- QUOIZEL Chasm Outdoor Wall Lantern (CHS8407MBK)
- QUOIZEL Carmel 1-Light Burnished Bronze Outdoor Wall Lantern (CML8409BBR)
- QUOIZEL Burdett 1-Light Aged Copper Outdoor Wall Lantern (BURD8411AC)
- WESTGATE LF4-150CW-TR12-VOLT AC (AC/DC ON 6W&12W) INTEGRATED LED WALL WASH LIGHTS (LF4-150CW-TR)
- Quoizel Outdoor Wall Lights