Shop All Outdoor Wall Lights
Quoizel
Stonington Outdoor Wall Lantern
Mfr # SNN8406K
Zoro # G306149592
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Installation Guide
- Voltage 120v
- Width 6.5
- Length 10.5
- Watts 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quoizel
- MFR # SNN8406K
- Zoro # G306149592
- UPC # 611728209387
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 6.5 |
Length | 10.5 |
Dia. (In.) | 6.5 |
Details
Includes | Installation Guide |
Item | Outdoor Wall Lantern |
Voltage | 120v |
Watts | 100 |
Finish | Mystic Black |
Glass Color | Black |
Fixture Wattage | 100 |
Housing Material | Composite |
Standards | ETL Listed |
Lighting Certification | ETL |
Lamp Included | No |
Lamp Type | Incandescent |
FINISH | Mystic Black |
Description
A design inspired by classic Arts and Crafts, the Stonington collection features clear water glass for added visual interest and a design that appeals to traditional homes as well. It is available in three versatile finishes: mystic black, white lustre and palladian bronze which will complement many color schemes. The Stonington collection is made of our Coastal Armour composite material. It is significantly more durable, less prone to fading, and features finer details than your average outdoor pieces. As part of our Coastal Armour collection, this product is also marine grade.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 6 Super Sloped Ceiling LED Baffle Inserts" (EL76327W)
- PROGRESS LIGHTING Stem Kit 15 Foot Cord Extender, White (P8625-30)
- STREAMLIGHT Yellow No AA (68910)
- FEIT ELECTRIC LED, 3.3 W, B10, Candelabra Screw (E12), PK6 (CTC40/927CA/FIL/6)
- QUOIZEL Stonington Outdoor Wall Lantern (SNN8408W)
- QUOIZEL Stonington Outdoor Wall Lantern (SNN8406PN)
- QUOIZEL Stonington Outdoor Wall Lantern (SNN8411K)
- QUOIZEL Manning Outdoor Wall Lantern (MAN8409WT)
- QUOIZEL Hazel 1-Light Earth Black Outdoor Wall Lantern (HAZ8407EK)
- QUOIZEL Hazel 1-Light Earth Black Outdoor Wall Lantern (HAZ8409EK)
- DABMAR LIGHTING 13W & 120V DL-S13-GU24 Fiberglass Open Face Step Light - Black (FG2005-B)
- Quoizel Outdoor Wall Lights