Shop All Post Lighting
Quoizel
Stonington Outdoor Post Lantern
Mfr # SNN9009W
Zoro # G206149708
product price: $249.99
/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish White Lustre
- Glass Color White
- Bulb Type Incandescent
- Dia. (In.) 9.5
- Lamp Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quoizel
- MFR # SNN9009W
- Zoro # G206149708
- UPC # 611728251218
- Country of Origin China
- Category Post Lighting
Dimensions
Dia. (In.) | 9.5 |
Length | 16 |
Width | 9.5 |
Details
Item | Outdoor Post Lantern |
Finish | White Lustre |
Glass Color | White |
Bulb Type | Incandescent |
Lamp Included | No |
Dimmable | Yes |
Includes | Installation Guide |
Bulb Primary Application | Home Lighting |
Bulb Base Type | Medium Base |
Color | White |
Voltage | 120v |
Max. Wattage | 100 |
Watts | 100 |
Indoor/Outdoor Usage | Outdoor |
Standards | ETL Listed |
Housing Material | Composite |
FINISH | Matte White |
Description
A design inspired by classic Arts and Crafts, the Stonington collection features clear water glass for added visual interest and a design that appeals to traditional homes as well. It is available in three versatile finishes: mystic black, white lustre and palladian bronze which will complement many color schemes. The Stonington collection is made of our Coastal Armour composite material. It is significantly more durable, less prone to fading, and features finer details than your average outdoor pieces. As part of our Coastal Armour collection, this product is also marine grade.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sylvania Dulux T/E 32w/35k replacement light bulb lamp (DULUX T/E 32W/35K SYLVANIA)
- NEBO Nebo 3004862 Torchy RC 1000 Lumens Black LED Rechargeable Flashlight (3004862)
- ILC Replacement for UVP 34-0009-02 replacement light bulb lamp (34-0009-02 UVP)
- ILC Replacement for Eumig Mark 502d replacement light bulb lamp (MARK 502D EUMIG)
- QUOIZEL Uma Outdoor Post Lantern (UMA9008MBK)
- QUOIZEL Oasis Outdoor Post Lantern (OAS9009Z)
- QUOIZEL LaSalle Outdoor Post Lantern (LLE9011WT)
- QUOIZEL Infinger Outdoor Post Lantern (INF9009EK)
- QUOIZEL Burdett 3-Light Aged Copper Outdoor Post Lantern (BURD9015AC)
- QUOIZEL Newbury Outdoor Post Lantern (NY9043K)
- Z-LITE Annex 1 Light Outdoor Post Mount, Black & Clear Beveled (563PHM-BK)
- Quoizel Post Lighting