Shop All Post Lighting
Quoizel
Stonington Outdoor Post Lantern
Mfr # SNN9009PN
Zoro # G306149752
product price: $249.99
/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Palladian Bronze
- Glass Color Bronze
- Max. Wattage 100
- Lamp Included No
- Indoor/Outdoor Usage Outdoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quoizel
- MFR # SNN9009PN
- Zoro # G306149752
- UPC # 611728205785
- Country of Origin China
- Category Post Lighting
Dimensions
Width | 9.5 |
Length | 16 |
Dia. (In.) | 9.5 |
Details
Item | Outdoor Post Lantern |
Finish | Palladian Bronze |
Glass Color | Bronze |
Max. Wattage | 100 |
Lamp Included | No |
Indoor/Outdoor Usage | Outdoor |
Dimmable | Yes |
Bulb Type | Incandescent |
Voltage | 120v |
Housing Material | Composite |
Watts | 100 |
Bulb Primary Application | Home Lighting |
Includes | Installation Guide |
Color | Bronze |
Standards | ETL Listed |
Bulb Base Type | Medium Base |
FINISH | Palladian Bronze |
Description
A design inspired by classic Arts and Crafts, the Stonington collection features clear water glass for added visual interest and a design that appeals to traditional homes as well. It is available in three versatile finishes: mystic black, white lustre and palladian bronze which will complement many color schemes. The Stonington collection is made of our Coastal Armour composite material. It is significantly more durable, less prone to fading, and features finer details than your average outdoor pieces. As part of our Coastal Armour collection, this product is also marine grade.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY Linear Lamp, T5 Bulb Shape, 46"Max. Length (54W/840 Min Bipin T5 HO ALTO UNP)
- AMERTAC Ntlt Power Failure Led (NL-PWFL)
- ILC Replacement for Kichler 5907fst replacement light bulb lamp (5907FST KICHLER)
- ILC Replacement for Black Flag Bz-40dx Black Light Blue Bulb replacement light bulb lamp (BZ-40DX BLACK LIGHT BLUE BULB BLACK FLAG)
- QUOIZEL Millhouse Outdoor Post Lantern (MHE9010K)
- QUOIZEL Chalmers Outdoor Post Lantern (CM9012AC)
- QUOIZEL Westover 1-Light Earth Black Outdoor Post Lantern (WVR9106EK)
- QUOIZEL Wakefield Outdoor Post Lantern (WKF9011EK)
- QUOIZEL Oasis Outdoor Post Lantern (OAS9009Z)
- QUOIZEL Newbury Outdoor Post Lantern (NY9043Z)
- MAYNE MAIL POST INC Mayne® Signature White Lamp Post With Mount, 10"L x 10"W x 90"H (5835-W)
- Quoizel Post Lighting