Shop All Post Lighting
Quoizel
Stonington Outdoor Post Lantern
Mfr # SNN9009K
Zoro # G106149723
product price: $249.99
/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Mystic Black
- Glass Color Black
- Voltage 120v
- Bulb Type Incandescent
- Width 9.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quoizel
- MFR # SNN9009K
- Zoro # G106149723
- UPC # 611728209424
- Country of Origin China
- Category Post Lighting
Dimensions
Width | 9.5 |
Length | 16 |
Dia. (In.) | 9.5 |
Details
Item | Outdoor Post Lantern |
Finish | Mystic Black |
Glass Color | Black |
Voltage | 120v |
Bulb Type | Incandescent |
Bulb Primary Application | Home Lighting |
Indoor/Outdoor Usage | Outdoor |
Lamp Included | No |
Bulb Base Type | Medium Base |
Watts | 100 |
Includes | Installation Guide |
Color | Black |
Dimmable | Yes |
Housing Material | Composite |
Max. Wattage | 100 |
Standards | ETL Listed |
FINISH | Mystic Black |
Description
A design inspired by classic Arts and Crafts, the Stonington collection features clear water glass for added visual interest and a design that appeals to traditional homes as well. It is available in three versatile finishes: mystic black, white lustre and palladian bronze which will complement many color schemes. The Stonington collection is made of our Coastal Armour composite material. It is significantly more durable, less prone to fading, and features finer details than your average outdoor pieces. As part of our Coastal Armour collection, this product is also marine grade.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LED Flush Mount, 7-1/4" L, 7-1/4" W, 12 W (FMMLS 7 SWW2 M6)
- METALUX Lm General Dist 4000K Wet Loc, 4Vt3 4000 (4VT3-LD5-4-G-UNV-L840-CD1-U)
- DUAL-LITE HUBBELL LIGHTING - DUAL-LITE LED Lamps, Emergency Lights (DYN12-06L)
- LUXRITE T8 LED Tube Light Bulbs 13W (32W Equivalent) 1900LM 3000K Soft White Type A+B G13 Base 12-Pack (LR34195-12PK)
- QUOIZEL Newbury Outdoor Post Lantern (NY9043Z)
- QUOIZEL LaSalle Outdoor Post Lantern (LLE9011WT)
- QUOIZEL Uma Outdoor Post Lantern (UMA9008MBK)
- QUOIZEL Newbury Outdoor Post Lantern (NY9043P)
- QUOIZEL Infinger Outdoor Post Lantern (INF9009EK)
- QUOIZEL Burdett 3-Light Aged Copper Outdoor Post Lantern (BURD9015AC)
- UNIVERSAL FOREST Ufp Post Top, 6-3/4 In H, French Gothic, Pine, White (106515)
- Quoizel Post Lighting