Shop All Outdoor Semi-Flushmount Lights
Quoizel
Stonington Outdoor Hanging Lantern
Mfr # SNN1909PN
Zoro # G806149528
product price: $239.99
/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9.5
- Finish Bronze
- Style Exterior Lighting
- Bulb Base Type Medium
- Chain Length 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quoizel
- MFR # SNN1909PN
- Zoro # G806149528
- UPC # 611728205778
- Country of Origin China
- Category Outdoor Semi-Flushmount Lights
Dimensions
Length | 9.5 |
Chain Length | 8 |
Relative Size | Large |
Canopy Size | 5.25 in |
Cord Length | 12 ft |
Details
Finish | Bronze |
Style | Exterior Lighting |
Bulb Base Type | Medium |
Number of Lights | 1 |
Frame Material | RESIN |
Weight | 6.32 |
Shade Material | Clear Water |
Installation Position | Up |
FINISH | Palladian Bronze |
Description
A design inspired by classic Arts and Crafts, the Stonington collection features clear water glass for added visual interest and a design that appeals to traditional homes as well. It is available in three versatile finishes: mystic black, white lustre and palladian bronze which will complement many color schemes. The Stonington collection is made of our Coastal Armour composite material. It is significantly more durable, less prone to fading, and features finer details than your average outdoor pieces. As part of our Coastal Armour collection, this product is also marine grade.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARCO Lens for Galaxy 307 Hose-Mountable Blast Light (1030705)
- ILC Replacement for American Ultraviolet 05-1370-r replacement light bulb lamp (05-1370-R AMERICAN ULTRAVIOLET)
- WESTEK Westek 3854304 Automatic LED Directional Night Light; White - Pack of 2 (3854304)
- STREAMLIGHT Black Rechargeable Proprietary, 250 lm lm (66609)
- QUOIZEL Burdett 3-Light Aged Copper Outdoor Hanging Lantern (BURD1918AC)
- QUOIZEL Westover 1-Light Stainless Steel Outdoor Hanging Lantern (WVR1907SS)
- Z-LITE Luminata Outdoor LED Chain Hung Light, Black & Clear (553CHB-BK-LED)
- TROY Owings Mill Lantern (F9467-TBK)
- MAXIM LIGHTING Cabana 1-Light Outdoor Hanging Pendant (3039CDBK)
- ELK SHOWROOM Gladwyn 2275'' High 3Light Outdoor Hanging Light, Matte Black (90004/3)
- Z-LITE Marlow 5 Light Outdoor Linear, Ashen Barnboard And Seedy (589-5L-ABB)
- Quoizel Outdoor Semi-Flushmount Lights