Shop All Outdoor Flushmount Lights
Quoizel
Stonington Outdoor Flush Mount
Mfr # SNN1612W
Zoro # G706149666
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Incandescent
- Voltage 120v
- Lighting Certification ETL
- Includes Installation Guide
- Max. Fixture Wattage 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quoizel
- MFR # SNN1612W
- Zoro # G706149666
- UPC # 611728251232
- Country of Origin China
- Category Outdoor Flushmount Lights
Dimensions
Dia. (In.) | 12 |
Length | 5.75 |
Width | 12 |
Details
Lamp Type | Incandescent |
Voltage | 120v |
Lighting Certification | ETL |
Includes | Installation Guide |
Max. Fixture Wattage | 60 |
Housing Material | Composite |
Housing Color | White |
Standards | ETL Listed |
Lamp Included | No |
Fixture Housing Color | White |
Housing Finish | White Lustre |
Watts | 60 |
Description
A design inspired by classic Arts and Crafts, the Stonington collection features clear water glass for added visual interest and a design that appeals to traditional homes as well. It is available in three versatile finishes: mystic black, white lustre and palladian bronze which will complement many color schemes. The Stonington collection is made of our Coastal Armour composite material. It is significantly more durable, less prone to fading, and features finer details than your average outdoor pieces. As part of our Coastal Armour collection, this product is also marine grade.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Osram Sylvania Dulux L 36w/21-840 replacement light bulb lamp (DULUX L 36W/21-840 OSRAM SYLVANIA)
- ILC Replacement for Advance Vel-3p32-sc (VEL-3P32-SC ADVANCE)
- BAYCO BAYCO Incandescent Silver Clamp Light (SL-302B3)
- HALO Rl56 Series (RL560WH12927)
- QUOIZEL Westover 2-Light Stainless Steel Outdoor Flush Mount (WVR1612SS)
- DABMAR LIGHTING Dabmar Lighting LV344-BZ 35W 12V Polybutylene Terephthalate Adjustable In-Ground Well Light with Eyelid; Bronze (LV344-BZ)
- DALS Recessed Horizontal LED Step Light (LEDSTEP005D-SG)
- VAXCEL Harwich Dualux 8in Outdoor Light Bronze (T0252)
- VAXCEL Chatham 7in Outdoor Light Bronze (OW21861BBZ)
- PERFECTTWINKLE 16 in. Horizon LED Flush Mount (PE2507332)
- VAXCEL Walsh 12in Outdoor Light Bronze (T0200)
- Quoizel Outdoor Flushmount Lights