Shop All Outdoor Flushmount Lights
Quoizel
Stonington Outdoor Flush Mount
Mfr # SNN1612PN
Zoro # G006149656
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ETL Listed
- Lamp Included No
- Housing Color Bronze
- Width 12
- Includes Installation Guide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quoizel
- MFR # SNN1612PN
- Zoro # G006149656
- UPC # 611728245910
- Country of Origin China
- Category Outdoor Flushmount Lights
Dimensions
Width | 12 |
Length | 5.75 |
Dia. (In.) | 12 |
Details
Standards | ETL Listed |
Lamp Included | No |
Housing Color | Bronze |
Includes | Installation Guide |
Fixture Housing Color | Bronze |
Lamp Type | Incandescent |
Lighting Certification | ETL |
Housing Material | Composite |
Watts | 60 |
Housing Finish | Palladian Bronze |
Voltage | 120v |
Max. Fixture Wattage | 60 |
Description
A design inspired by classic Arts and Crafts, the Stonington collection features clear water glass for added visual interest and a design that appeals to traditional homes as well. It is available in three versatile finishes: mystic black, white lustre and palladian bronze which will complement many color schemes. The Stonington collection is made of our Coastal Armour composite material. It is significantly more durable, less prone to fading, and features finer details than your average outdoor pieces. As part of our Coastal Armour collection, this product is also marine grade.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Glasco Ultraviolet Q-511014 Quartz Sleeve replacement light bulb lamp (Q-511014 QUARTZ SLEEVE GLASCO ULTRAVIOLET)
- ILC Replacement for Athalon Plc15mm-22/27 Philips replacement light bulb lamp, 2PK (PLC15MM-22/27 PHILIPS ATHALON)
- HALO Matte White 5-6 in. W Plastic LED Retrofit Kit 6.97 W (LT56069FS351EWH)
- ILC Replacement For Ge General Electric G.E Light Bulb Lamp 10 Pack, 10PK (N76530)
- QUOIZEL Westover 2-Light Stainless Steel Outdoor Flush Mount (WVR1612SS)
- DALS Round LED Step Light (LEDSTEP004D-BK)
- OR 20775LEDD-BRZ-OPL Solid LED Bronze Flush Mount Ceiling Light (OR2517000)
- VAXCEL Dorado Dualux 12in Outdoor Light Silver (T0388)
- VAXCEL Yosemite 12in Outdoor Light Bronze (OF33412BBZ)
- GOYARD Goyard 50-0003-GYW Cascade Bowls Fountain with LED Lights (50-0003-GYW)
- VAXCEL Chatham 7in Outdoor Light Bronze (OW21861BBZ)
- Quoizel Outdoor Flushmount Lights