Shop All Outdoor Flushmount Lights
Quoizel
Stonington Outdoor Flush Mount
Mfr # SNN1612K
Zoro # G706149604
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Certification ETL
- Lamp Type Incandescent
- Includes Installation Guide
- Width 12
- Fixture Housing Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quoizel
- MFR # SNN1612K
- Zoro # G706149604
- UPC # 611728245903
- Country of Origin China
- Category Outdoor Flushmount Lights
Dimensions
Width | 12 |
Length | 5.75 |
Dia. (In.) | 12 |
Details
Lighting Certification | ETL |
Lamp Type | Incandescent |
Includes | Installation Guide |
Fixture Housing Color | Black |
Lamp Included | No |
Voltage | 120v |
Housing Material | Composite |
Housing Color | Black |
Standards | ETL Listed |
Watts | 60 |
Housing Finish | Mystic Black |
Max. Fixture Wattage | 60 |
Description
A design inspired by classic Arts and Crafts, the Stonington collection features clear water glass for added visual interest and a design that appeals to traditional homes as well. It is available in three versatile finishes: mystic black, white lustre and palladian bronze which will complement many color schemes. The Stonington collection is made of our Coastal Armour composite material. It is significantly more durable, less prone to fading, and features finer details than your average outdoor pieces. As part of our Coastal Armour collection, this product is also marine grade.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Spectronics 100s/m-pql replacement light bulb lamp (100S/M-PQL SPECTRONICS)
- ILC Replacement for BUHL QLV-1 (QLV-1 BUHL)
- ILB GOLD Compact Fluorescent Bulb Cfl Double Twin-4 Pin Base, Replacement For Donsbulbs, F382D/835/4P (F382D/835/4P)
- LUMAPRO LUMAPRO 3W, G4 1/2 Miniature Incandescent Light Bulb (57-1PK)
- QUOIZEL Westover 2-Light Stainless Steel Outdoor Flush Mount (WVR1612SS)
- VAXCEL Chatham 7in Outdoor Light Nickel (OW21861BN)
- VAXCEL Yosemite 12in Outdoor Light Bronze (OF33412BBZ)
- VAXCEL Outland 10in Outdoor Post Light Iron (T0348)
- WESTINGHOUSE 7-3/8In Dim LED Indoor/Outdoor Surface Mnt White Frost Lens 5000K (6364500)
- DABMAR LIGHTING Dabmar Lighting LV344-BZ 35W 12V Polybutylene Terephthalate Adjustable In-Ground Well Light with Eyelid; Bronze (LV344-BZ)
- VAXCEL Harwich 8in Outdoor Light Gray (T0268)
- Quoizel Outdoor Flushmount Lights