Shop All Table Lamps
Quoizel
Stevie Table Lamp
Mfr # TF5209TWT
Zoro # G906149800
product price: $379.99
/ea
Free Shipping & Returns
$379.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 16
- Material Resin
- Finish Western Bronze
- Color Bronze
- Weight 12.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quoizel
- MFR # TF5209TWT
- Zoro # G906149800
- UPC # 611728314203
- Country of Origin China
- Category Table Lamps
Dimensions
Width | 16 |
Depth | 16 |
Overall Width | 16 |
Length | 24.25 |
Details
Material | Resin |
Finish | Western Bronze |
Color | Bronze |
Weight | 12.9 |
Bulb Type | Incandescent |
Item | Table Lamp |
Voltage | 120v |
Bulbs Included | No |
Maximum Wattage | 75 |
Includes | Installation Guide |
Application | Home Lighting |
Standards | ETL Listed |
Bulb Base Type | Medium |
FINISH | Western Bronze |
Description
From rustic to retro and craftsman to contemporary, Quoizel offers something for every style. With top grade materials and impeccable craftsmanship, Quoizel withstands the test of time in both quality and design. No matter the room, our lighting will transform your space and allow your personal style to shine through.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Guard, For EM, EB, EQ Series (EMG1)
- WESTINGHOUSE 30 W R20 Spotlight Incandescent Bulb E26 (Medium) White (03654)
- SATCO 10.5W A19 LED, 75W Replace, Clear E26 Base, 27K, 120V (4-Pack) (S12436)
- ILC Replacement for Eiko Dt36/35/rs replacement light bulb lamp, 2PK (DT36/35/RS EIKO)
- QUOIZEL Highland Table Lamp (MC120T)
- QUOIZEL Quinn Table Lamp (TF5215TVB)
- QUOIZEL Maybeck Table Lamp (TFMK6325VA)
- QUOIZEL Violets Table Lamp (TFVT6323VB)
- QUOIZEL Roland Table Lamp (TF3334TVA)
- LALIA HOME 24in Classix Contemporary Wavy Colored Glass Table Lamp with White Linen Shade, Blue (LHT-3014-BL)
- LITE SOURCE Desmond Table Lamp (LS-23370)
- Quoizel Table Lamps