Shop All Sconces
Quoizel
Stephen Wall Sconce
Mfr # TFST8701VB
Zoro # G206152708
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 8
- Width 8
- Dimmable Yes
- Fixture Voltage 120v
- Finish Vintage Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Diameter | 8 |
Width | 8 |
Length | 9.5 |
Details
Dimmable | Yes |
Fixture Voltage | 120v |
Finish | Vintage Bronze |
Item | Wall Sconce |
Glass Color | Bronze |
Fixture Wattage | 100 |
Lamp Type | Incandescent |
Description/Special Features | Glass color in Tiffany lighting products vary in color. No two pieces are identical. |
Housing Material | Steel |
Lighting Certification | ETL |
Standards | ETL Listed |
Lamp Included | No |
FINISH | Vintage Bronze |
Description
This handcrafted Tiffany style collection illuminates your home with warm shades of amber bisque and earthy green arranged in a clean and simple geometric pattern reminiscent of the works of Frank Lloyd Wright. The sturdy base complements the Arts & Crafts style and is finished in a Vintage Bronze.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COAST PRODUCTS Rechargeable Pen Light (19648)
- GE LAMPS GE LIGHTING 100W, BD17 Metal Halide HID Light Bulb (MXR100/U/MED)
- ILC Replacement for WESTINGHOUSE MH250/U/M58/E (MH250/U/M58/E WESTINGHOUSE)
- GE LAMPS GE Biax (TM) 40W, T5 PL Plug-In Fluorescent Light Bulb (F40/30BX/SPX35)
- QUOIZEL Millennium Wall Sconce (LSM8801PS)
- MAXIM Aurora 1-Light 5.5" Wide Oil Rubbed Bronze Wall Sconce (20098FTOI)
- CRAFTMADE Vincent 1 Light Small LED Outdoor Wall Mount in Midnight (ZA1804-MN-LED)
- AFX Axel 16'' Wall Sconce - Satin Nickel Finish (AXLS0416LAJUDSN)
- SKELETONS & MORE Skull Spine Sconce (SCON-1100)
- Z-LITE Cardinal 1 Light Wall Sconce, Brushed Nickel & Matte Opal (434-1S-BN)
- ELK LIGHTING Mica 1-Light Sconce in Oil Rubbed Bronze with Mica Shade (66950/1)
- Quoizel Sconces