Shop All Floor Lamps
Quoizel
Stephen Floor Lamp
Mfr # TF885F
Zoro # G706149390
Free Shipping & Returns
$429.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 59.5
- Weight 20.88
- Material Resin
- Finish Vintage Bronze
- Bulb Type Incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quoizel
- MFR # TF885F
- Zoro # G706149390
- UPC # 611728156056
- Country of Origin China
- Category Floor Lamps
Dimensions
Length | 59.5 |
Details
Weight | 20.88 |
Material | Resin |
Finish | Vintage Bronze |
Bulb Type | Incandescent |
Collection | Stephen |
Dimmable | Yes |
Glass Color | Bronze |
Item | Floor Lamp |
Features | Glass color in Tiffany lighting products vary in color. No two pieces are identical. |
Bulb Base Type | Medium |
Standards | ETL Listed |
FINISH | Vintage Bronze |
Description
This handcrafted Tiffany style collection illuminates your home with warm shades of amber bisque and earthy green arranged in a clean and simple geometric pattern reminiscent of the works of Frank Lloyd Wright. The sturdy base complements the Arts & Crafts style and is finished in a Vintage Bronze.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULBRITE 40W Equivalent Amber Light G63 Dimmable LED Grand Filament Globe Shaped Nostalgic Light Bulb (776302)
- SIGNIFY T12 Fluorescent 30Pk (F40/DX/ALTO)
- ELCO LIGHTING CFL Step Light with Louvered Faceplate (ELST52BZ)
- DABMAR LIGHTING Dabmar Lighting DF9401-B Fluorescent Sign Light Fixture - Black (DF9401-B)
- QUOIZEL Asheville Floor Lamp (TFAS9360VA)
- QUOIZEL Larissa Floor Lamp (TF879F)
- SUPERSHINE Rodeo Floor Lamp (SU3820)
- MAXIM LIGHTING Scout 2-Light LED Floor Lamp (10099WWDTN)
- SIMPLE DESIGNS 57in 2 Tier End Table Floor Lamp Combo, 2 x USB Charging Ports & Power Outlet, White Shade, Tan (LF2016-TAN)
- ET2 Cage 1-Light 20.5" Wide White / Navaho White Floor Lamp (E20576-WTNW)
- CREEKWOOD HOME 2 Light Mother Daughter Metal Floor Lamp, Torchiere, Reading Light Plastic Shades, Brushed Nickel (CWF-3001-BN)
- Quoizel Floor Lamps