Shop All Vanity Lights
Quoizel
Stafford Vanity Light
Mfr # STF8616BN
Zoro # G306153131
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Nickel
- Length 9
- Width 16
- Housing Finish Brushed Nickel
- Lamp Type Incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quoizel
- MFR # STF8616BN
- Zoro # G306153131
- UPC # 611728333235
- Country of Origin China
- Category Vanity Lights
Dimensions
Length | 9 |
Width | 16 |
Diameter | 16 |
Depth (In) | 6.75 |
Details
Item | Vanity Light |
Color | Nickel |
Housing Finish | Brushed Nickel |
Lamp Type | Incandescent |
Voltage | 120v |
Number of Lights | 2 |
Collection Name | Stafford |
Shade Material | Steel |
Dimmable | Yes |
Standards | ETL Listed |
Lamp Included | No |
Fixture Wattage | 100 |
Housing Material | STEEL |
Lighting Certification | ETL |
Bulb Base Type | Medium Base |
Includes | Installation Guide |
Application | Home Lighting |
Indoor or Outdoor | Indoor |
Description
Embrace transitional design with the Stafford collection of bath and vanity lights. Curved Brushed Nickel arms and coastal inspired braided rope accents accentuate clear seeded glass shades. Choose from two, three or four lights in this versatile collection to enhance your bathroom decor today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KUZCO LIGHTING LED Wall Sconce With Half Cylinder White Opal Glass (WS3313)
- ILC Replacement for Osram Sylvania F17t8/735/eco/ic replacement light bulb lamp (F17T8/735/ECO/IC OSRAM SYLVANIA)
- ILC Replacement for Vision MAX 27W 6400k Tensor replacement light bulb lamp (27W 6400K TENSOR VISION MAX)
- STREAMLIGHT Yellow Rechargeable Proprietary, 275 lm lm (68732)
- QUOIZEL Lansdowne 3-Light Matte Black Vanity Light (LANS8624MBK)
- QUOIZEL Serenade Vanity Light (PCSQ8525MBK)
- QUOIZEL Salon Bath Bar (PCSO8525C)
- QUOIZEL Abner Bath (ABR8628MBK)
- QUOIZEL Blade Bath Bar (PCBD8526EK)
- QUOIZEL Blade Bath Bar (PCBD8519EK)
- DWELED Brink 18" LED Bathroom Vanity or Wall Light 3-CCT 2700K-3000K-3500K Set to 2700K Brushed Aluminum (WS-776)
- Quoizel Vanity Lights