Shop All Semi-Flushmount Lights
Quoizel
Spellbound Semi-Flush Mount
Mfr # PCSB1716C
Zoro # G006152694
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Chrome
- Glass Color Chrome
- FINISH Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quoizel
- MFR # PCSB1716C
- Zoro # G006152694
- UPC # 611728299883
- Country of Origin China
- Category Semi-Flushmount Lights
Details
Item | Semi-Flush Mount |
Finish | Polished Chrome |
Glass Color | Chrome |
FINISH | Polished Chrome |
Description
Find yourself mesmerized by the vintage beauty of the Spellbound, a stunning member of Platinum by Quoizel. Inspired by the sputnik designs of decades past, this collection is truly retro reimagined. Spheres of shimmering ice glass are encased in outer shades of clear glass for added glitz, while polished chrome arms and sockets add a contemporary edge.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTENSE PAR36 9W LED 64K 12 V Lamp, Cool White (IN2563225)
- ILC Replacement for Aqua Treatment Service Ats1-1149 1 PIN Version replacement light bulb lamp (ATS1-1149 1 PIN VERSION AQUA TREATMENT SERVICE)
- ACCESS LIGHTING Altum, LED Flush Mount, White Finish, Opal Glass (50186LEDDLP-WH/OPL)
- LITHONIA LIGHTING ACUITY LITHONIA 2 Incandescent Lamps, Emergency Light (ELT618NY)
- QUOIZEL Harvel Semi-Flush Mount (QF5119WS)
- QUOIZEL Leona 3-Light Matte Black Semi-Flush Mount (LOA1716MBK)
- QUOIZEL Abner Semi-Flush Mount (ABR1714MBK)
- QUOIZEL Remington 1-Light Matte Black Semi-Flush Mount (QSF5588MBK)
- QUOIZEL Griffin Semi-Flush Mount (GF1717AN)
- DESIGNERS FOUNTAIN 11in Cedar Lane 3-Light Brushed Nickel Ceiling Light Semi Flush Mount (D236M-SF-BN)
- PROGRESS LIGHTING Gather Semi-Flush/Convertible (P350088-009-30)
- Quoizel Semi-Flushmount Lights