Shop All Island/Billiard Lights
Quoizel
Soma Integrated LED Whitewashed Walnut Island Light
Mfr # PCSMA140WA
Zoro # G906153364
product price: $449.99
/ea
Free Shipping & Returns
$449.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Frame Material RESIN-GLASS
- Frame Finish Whitewashed Walnut
- Light Bulb Wattage 28
- Style Interior Lighting
- Number of Lights 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quoizel
- MFR # PCSMA140WA
- Zoro # G906153364
- UPC # 611728344934
- Country of Origin China
- Category Island/Billiard Lights
Dimensions
Length | 11.75 |
Width | 39.5 |
Cord Length | 6 In |
Height | 1.5 |
Canopy Size | 10.00 in W x 4.75 in L |
Details
Frame Material | RESIN-GLASS |
Frame Finish | Whitewashed Walnut |
Light Bulb Wattage | 28 |
Style | Interior Lighting |
Number of Lights | 0 |
Weight | 5.7 |
Color Rendering Index | 90 |
Lumens | 2320 |
Number of Boxes | 1 |
Light Color | Warm |
Features | LED Dimmable |
Color Temperature | 3000K |
Suggested Use Location | Kitchen |
Lumens Per Watt | 80 |
Voltage | 120V |
BULB INCLUDED | Bulb |
Description
Channeling nature’s forms and materials, Soma features a wood finish and curved design both as an island light and pendant. Whitewashed walnut gives this piece a sense of organic patina, while LED lights are an eco-friendly addition. Hang Soma in a variety of contemporary settings.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA Compact Fluorescent 50Pk (CF42DT/E/IN/827)
- BULBRITE 25w Equivalent Dimmable G16 Vintage Edison Clear LED Light Bulb Candelabra (E12) Base, 2700K, 4PK (862694)
- MIDWEST FASTENER Medium Base Porcelain Sockets 3PK (77841)
- POWERZONE Orhlt500X2 Work Light, 2-Lamp, Halogen Lamp, 8000 Lumens, Yellow (PZ-1005)
- QUOIZEL Gabriel Integrated LED Matte Black Island Light (PCGAB335MBK)
- QUOIZEL Kingsbridge 5-Light Earth Black Island Light (KGB142EK)
- Z-LITE Riviera 3 Light Billiard Light, Bronze + Satin Gold & White Mottle (200-3BRZ+SG-WM16)
- Z-LITE Cordon 3 Light Billiard, Brushed Nickel & Matte Opal (2306-3BN-AMO14)
- Z-LITE Shark 3 Light Billiard Light, Matte Black & Multi Colored Tiffany (170MB-DGM14)
- Z-LITE Shark 3 Light Billiard Light, Brushed Nickel & White (170BN-PWH)
- HOLLAND BAR STOOL CO U.S. Marines 3 Shade Billiard Light, Black Fixture (BL3BKMarine)
- Quoizel Island/Billiard Lights