Shop All Chandeliers
Quoizel
Shire Chandelier
Mfr # SHR5009RK
Zoro # G206152401
product price: $979.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$979.99
Free 30-Day Returns
Key Features
- Housing Finish Rustic Black
- Lamp Type Incandescent
- Fixture Wattage 60
- Glass Color Black
- Collection Shire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quoizel
- MFR # SHR5009RK
- Zoro # G206152401
- UPC # 611728287712
- Country of Origin China
- Category Chandeliers
Dimensions
Diameter | 32.5 |
Length | 34.75 |
Width | 32.5 |
Details
Item | Chandelier |
Housing Finish | Rustic Black |
Lamp Type | Incandescent |
Fixture Wattage | 60 |
Glass Color | Black |
Collection | Shire |
Voltage | 120v |
Color | Black |
Watts | 60 |
Lighting Certification | ETL |
Lamp Included | No |
Material | Steel |
Dimmable | Yes |
Standards | ETL Listed |
Number of Lights | 9 |
FINISH | Rustic Black |
Description
Traditional warmth meets industrial minimalism in the Shire collection. The rubbed black edges on the faux wood frame complements the rustic black finish of the inner rings. Curved arms and candelabra bulbs add classic charm to the chic simplicity of the drop silhouette.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For KEYSTONE KTEB454HOUVPS (KTEB-454HO-UV-PS)
- NUVO Colony 1-Light Large Pendant Matte Black with Burnished Brass (60/7487)
- BEYOND BRIGHT Super Nova Garage LED Light Plastic/Metal 1 pk (BEBRNOV-MC4)
- LORELL Lamp, Clip, LED, Gooseneck (99963)
- QUOIZEL Thornhill Chandelier (THL5006MK)
- QUOIZEL Tumult Linear Chandelier (TMT540WT)
- QUOIZEL Anthem Chandelier (ATH5009K)
- QUOIZEL Spellbound Chandelier (PCSB5009C)
- QUOIZEL Noble Chandelier (NBE5303RK)
- QUOIZEL Conrad Chandelier (CRD5019BN)
- FEIT ELECTRIC 75 W T4 Chandelier Halogen Bulb 1050 lm Bright White (BPQ75/CL/MC/RP)
- Quoizel Chandeliers