Shop All Chandeliers
Quoizel
Shire Chandelier
Mfr # SHR5005RK
Zoro # G006152403
product price: $598.99
/ea
Free Shipping & Returns
$598.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Incandescent
- Fixture Wattage 60
- Glass Color Black
- Diameter 26.5
- Voltage 120v
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quoizel
- MFR # SHR5005RK
- Zoro # G006152403
- UPC # 611728287163
- Country of Origin China
- Category Chandeliers
Dimensions
Diameter | 26.5 |
Width | 26.5 |
Length | 25 |
Details
Item | Chandelier |
Housing Finish | Rustic Black |
Lamp Type | Incandescent |
Fixture Wattage | 60 |
Glass Color | Black |
Voltage | 120v |
Collection | Shire |
Lamp Included | No |
Number of Lights | 5 |
Watts | 60 |
Color | Black |
Dimmable | Yes |
Material | Steel |
Lighting Certification | ETL |
Standards | ETL Listed |
FINISH | Rustic Black |
Description
Traditional warmth meets industrial minimalism in the Shire collection. The rubbed black edges on the faux wood frame complements the rustic black finish of the inner rings. Curved arms and candelabra bulbs add classic charm to the chic simplicity of the drop silhouette.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXO LED Wall Pack, 17W, 1600 lm, 5-1/4" H (LNC-7LU-4K-4-1)
- STREAMLIGHT STREAMLIGHT LED 10 Lumens Black Inspection Flashlight (65618)
- FUSION PRODUCTS LTD. Sol Bollard Stake Light (27107)
- CHLORIDE Emergency Wall Light, LED, Bronze, 500 lm (PLEMBZ)
- QUOIZEL Dazzle Linear Chandelier (PCDZ136MBK)
- QUOIZEL Coda Linear Chandelier (COD139MBK)
- QUOIZEL Noble Chandelier (NBE5005RK)
- QUOIZEL Spellbound Chandelier (PCSB5009C)
- QUOIZEL Fortress Linear Chandelier (FTS638MM)
- QUOIZEL Trilogy Linear Chandelier (TRG338OZ)
- ELK SHOWROOM Arco Baleno 23'' Wide 8-Light Chandelier - Dark Rust with Sapphire Blue (419-5+3S-DR)
- Quoizel Chandeliers