Shop All Chandeliers
Quoizel
Shire 15-Light Rustic Black Chandelier
Mfr # SHR5015RK
Zoro # G906152169
product price: $1,598.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,598.99
Free 30-Day Returns
Key Features
- Lamp Type Incandescent
- Fixture Wattage 60
- Glass Color Black
- Color Black
- Number of Lights 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quoizel
- MFR # SHR5015RK
- Zoro # G906152169
- UPC # 611728356760
- Country of Origin China
- Category Chandeliers
Dimensions
Diameter | 42.75 |
Length | 44 |
Width | 42.75 |
Details
Item | Chandelier |
Housing Finish | Rustic Black |
Lamp Type | Incandescent |
Fixture Wattage | 60 |
Glass Color | Black |
Color | Black |
Number of Lights | 15 |
Dimmable | Yes |
Material | Steel |
Collection | Shire |
Voltage | 120v |
Lamp Included | No |
Standards | ETL Listed |
Lighting Certification | ETL |
Watts | 60 |
FINISH | Rustic Black |
Description
The multi-tiered Shire chandelier creates a stunning focal point for dining or living spaces. A total of 15 bulbs cast an enchanting glow, with curved arms and candle cups in a rustic black finish. Install this piece anywhere you want to maximize ambience.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO CFL Ballast, Electronic, 41W, 120 to 277V (16X959)
- ILC Replacement for Whirlpool 8206232a LED replacement light bulb lamp (8206232A LED)
- LIGHT EFFICIENT DESIGN HID LED, 60 W, Medium Screw (E26) (LED-8035E40-A)
- SHAT-R-SHIELD SHAT-R-SHIELD 40W, T12 U-Shaped Fluorescent Light Bulb (FB40/T12/CWSupreme/6 12PK)
- QUOIZEL Fortress Linear Chandelier (FTS638MM)
- QUOIZEL Guilford Linear Chandelier (GUI540GK)
- QUOIZEL Coda Linear Chandelier (COD139MBK)
- QUOIZEL Kane Linear Chandelier (KAN440EK)
- QUOIZEL Anthem Chandelier (ATH5009K)
- QUOIZEL Tumult Linear Chandelier (TMT540WT)
- Z-LITE Willow 5 Light Chandelier, Matte Black, Inner White & Outer Clear (426-5-MB)
- Quoizel Chandeliers