Shop All Decorative Mirrors
Quoizel
Shelburne Mirror
Mfr # QR1864C
Zoro # G906150493
Free Shipping & Returns
$429.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 33 in
- Material Steel-Glass
- Length 1 in
- Finish Chrome
- Width 25.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quoizel
- MFR # QR1864C
- Zoro # G906150493
- UPC # 611728210901
- Country of Origin China
- Category Decorative Mirrors
Dimensions
Height | 33 in |
Length | 1 in |
Width | 25.5 in |
Relative Size | Small |
Details
Material | Steel-Glass |
Finish | Chrome |
Item | Mirrors |
Application | Bathroom; Bedroom; Entry/Foyer |
Weight | 16.2 lbs |
Number of Boxes | 1 |
Design Style | Transitional |
Install Position | Horizontal/Vertical |
Description
Quoizel mirrors come in a variety of styles and finishes. Choose from metal painted or even pen shell one of our popular Quoizel Naturals. Our mirrors add that finishing touch to your home's style.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICE STAR Managerial Chair, Leather, 19" to 25" Height, Adjustable Arms, Black (5700E)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, 72"L, L Shape, Work, Laptop, Laminate, Glossy White (I 7582)
- ZORO SELECT Cart, 47-1/4 in. Hx32-5/8 in. W, Black (45NP03)
- BOSS Grey Caressoft Medical Stool W/ Back Cushion (B245-GY)
- QUOIZEL Marcos Mirror (QR1857BN)
- CASTELLO USA Smart Lisa 24 x 30 LED Smart Mirror with Voice Commands (CB-SM430-24-30)
- DESIGNS-DONE-RIGHT Flexible Handlebar Bicycle Mirror (DE336698)
- COMFORTCORRECT Rectangular Metal Frame Mirror, Brushed Gold (CO2797727)
- LAVIVA Fully Framed 48" Soft White Mirror (313FF-4830SW)
- DECOR WONDERLAND Decor Wonderland SSM526 Francisca Large Frameless Wall Mirror (SSM526)
- GLOBAL FURNITURE USA Global Furniture USA RILEY 1621 MIRROR Riley Silver Mirror (RILEY (1621) MIRROR)
- Quoizel Decorative Mirrors