Shop All Pendants
Quoizel
Shanghai 3-Light Matte Black Pendant
Mfr # TF5334MBK
Zoro # G706153496
product price: $769.99
/ea
Free Shipping & Returns
$769.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 30
- Width 19.5
- Housing Finish Matte Black
- Lamp Type Incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 30 |
Width | 19.5 |
Diameter | 19.5 |
Details
Color | Black |
Housing Finish | Matte Black |
Lamp Type | Incandescent |
Voltage | 120v |
Number of Lights | 3 |
Collection Name | Shanghai |
Shade Material | Steel |
Item | Pendant |
Fixture Wattage | 100 |
Dimmable | Yes |
Standards | ETL Listed |
Watts | 100 |
Material | STEEL |
Lamp Included | No |
Includes | Installation Guide |
FINISH | Matte Black |
Description
The Shanghai pendant brings serious style with multifaceted, emerald-cut glass in a variety of colors. Add this piece wherever you want guests to take notice. It would make a particularly strong statement in a foyer or entryway.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE TECHNOLOGIES Flat Panel Fixture (KT-BPLED40PS-22-8CSA-VDIM /G2)
- STREAMLIGHT STREAMLIGHT LED 150 Lumens Yellow Hands Free Light (91742)
- LEVITON FLUORESCENT LAMPS FLOUR LMPHLDR (13653-WP)
- ILB GOLD Ballast, Replacement For Ult, C340I277Rh (C340I277RH)
- QUOIZEL Grant Pendant (GRTS2814PN)
- QUOIZEL Crescent Pendant (PCCN2824PK)
- QUOIZEL Ferguson Mini Pendant (FER1510PK)
- QUOIZEL Kilmer Mini Pendant (PCKR1508EK)
- QUOIZEL West End Mini Pendant (TF1541VB)
- QUOIZEL Viewpoint Pendant (VP5203WS)
- BULBRITE 1-Light Warm Gold Vintage Pendant Socket and Canopy (810083)
- Quoizel Pendants