Shop All Chandeliers
Quoizel
Shadow Linear Chandelier
Mfr # PCSH1941BCH
Zoro # G806153549
product price: $1,198.99
/ea
Free Shipping & Returns
$1,198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Integrated LED
- Fixture Wattage 32
- Glass Color Black
- Material Steel
- Length 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quoizel
- MFR # PCSH1941BCH
- Zoro # G806153549
- UPC # 611728314593
- Country of Origin China
- Category Chandeliers
Dimensions
Length | 6 |
Diameter | 43 |
Width | 43 |
Details
Item | Chandelier |
Housing Finish | Black Chrome |
Lamp Type | Integrated LED |
Fixture Wattage | 32 |
Glass Color | Black |
Material | Steel |
Color | Black |
Collection | Shadow |
Number of Lights | 0 |
Standards | ETL Listed |
Voltage | 120v |
Lamp Included | Yes |
Dimmable | Yes |
Lighting Certification | ETL |
FINISH | Black Chrome |
Description
Take your living space to the next level with the contemporary style of the Shadow collection. The smoke glass shades come in multiple sizes and are suspended at staggered heights for a dramatic look. Finished in Black Chrome and constructed using integrated LED technology, this collection doubles as light source and a work of art.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E 75par16/h/fl30 replacement light bulb lamp (75PAR16/H/FL30 GE GENERAL ELECTRIC G.E)
- DUAL-LITE Led Emerg Unit Damplisted, Blk Fnsh, 2Head (EV2DB)
- ELCO LIGHTING 5 Eyeball with Trim Ring" (EL518CP)
- STREAMLIGHT Charger Base, Charges Up to 1 Flashlight (22047)
- QUOIZEL Dazzle Linear Chandelier (PCDZ136MBK)
- QUOIZEL Sabre Linear Chandelier (PCSE138BN)
- QUOIZEL Cutlas Linear Chandelier (PCCU148BRA)
- QUOIZEL Fortress Linear Chandelier (FTS638MM)
- QUOIZEL Rowland 5-Light Matte Black Chandelier (ROW5022MBK)
- QUOIZEL Joules Chandelier (JOU5032AB)
- ACCESS LIGHTING Classic, 7 Light LED Chandelier, Chrome Finish, Opal Glass (62477LEDD-CH/OPL)
- Quoizel Chandeliers