Shop All Vanity Lights
Quoizel
Serenade Vanity Light
Mfr # PCSQ8532MBK
Zoro # G906153241
product price: $319.99
/ea
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Length 4.75
- Width 32.25
- Housing Finish Matte Black
- Lamp Type Integrated LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quoizel
- MFR # PCSQ8532MBK
- Zoro # G906153241
- UPC # 611728320587
- Country of Origin China
- Category Vanity Lights
Dimensions
Length | 4.75 |
Width | 32.25 |
Diameter | 32.25 |
Depth (In) | 4 |
Description
Simple meets sophisticated in the Serenade vanity light. This contemporary bath bar’s etched glass shade creates a soft, sleek appearance while evenly diffusing the integrated LED. Delicate accents in a lustrous Polished Chrome or Matte Black wrap the shade in added shine.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEBO Nebo 3004862 Torchy RC 1000 Lumens Black LED Rechargeable Flashlight (3004862)
- EXO LED Wall Pack, 97W, 12,000 lm, 9" H (WGH3-LSCS)
- KILLARK Mounting Accessory, Pole Bracket (4041)
- BIG BEAM Emergency Light, LED, 120/277V, 32W, White (LS2ET6S10-W-RC-SD)
- QUOIZEL Nicholas Vanity Light (NL8603C)
- QUOIZEL Kelsey Glen 3-Light Weathered Brass Vanity Light (KLS8623WS)
- QUOIZEL Gibson Bath (GIB8630MBK)
- QUOIZEL Serenade Vanity Light (PCSQ8525MBK)
- QUOIZEL Salon Bath Bar (PCSO8525C)
- QUOIZEL Grant Vanity Light (GRT8604C)
- Z-LITE Kube 5 Light Vanity, Matte Black (480-5V-MB-CH)
- Quoizel Vanity Lights