Shop All Post Lighting
Quoizel
Scout 1-Light Matte Black Outdoor
Mfr # SCO9009MBK
Zoro # G206150582
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte Black
- Glass Color Black
- Bulb Primary Application Home Lighting
- Voltage 120v
- Width 9.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quoizel
- MFR # SCO9009MBK
- Zoro # G206150582
- UPC # 611728342077
- Country of Origin China
- Category Post Lighting
Dimensions
Width | 9.5 |
Dia. (In.) | 9.5 |
Length | 20.5 |
Details
Item | Outdoor Post Lantern |
Finish | Matte Black |
Glass Color | Black |
Bulb Primary Application | Home Lighting |
Voltage | 120v |
Watts | 100 |
Housing Material | Steel |
Color | Black |
Standards | ETL Listed |
Dimmable | Yes |
Indoor/Outdoor Usage | Outdoor |
Lamp Included | No |
Bulb Type | Incandescent |
Bulb Base Type | Medium Base |
Includes | Installation Guide |
Max. Wattage | 100 |
FINISH | Matte Black |
Description
Illuminate both indoor and outdoor spaces with Scout. The matte black finish creates a cohesive, polished look that sets the tone for your next event. Scout is available as a hanging light, wall light, or post light for all your outdoor lighting needs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FENIX 3000 Lumen Rechargeable Duty Light with Charging Cradle (WF26R)
- ILC Replacement for Satco Cft26w/4p/835 replacement light bulb lamp (CFT26W/4P/835 SATCO)
- BULBRITE 40w T8 Dimmable Candelabra Base (E12) Incandescent Light Bulb Antique Nostalgic Thread 2200K, 4PK (861383)
- PACIFIC HELMETS Industrial Mini Flashlight, LED, Yellow (09224)
- QUOIZEL Newbury Outdoor Post Lantern (NY9043Z)
- QUOIZEL Chalmers Outdoor Post Lantern (CM9012AC)
- QUOIZEL LaSalle Outdoor Post Lantern (LLE9011WT)
- QUOIZEL Millhouse Outdoor Post Lantern (MHE9010K)
- QUOIZEL Darius Outdoor Post Lantern (DRS9011EK)
- QUOIZEL Westover 1-Light Earth Black Outdoor Post Lantern (WVR9106EK)
- MAYNE Signature Lamp Post - Black w/Mount (5835-B)
- Quoizel Post Lighting