Shop All Outdoor Semi-Flushmount Lights
Quoizel
Scout 1-Light Matte Black Outdoor
Mfr # SCO1909MBK
Zoro # G606150519
product price: $239.99
/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 18.25
- Finish Black
- Frame Material Steel
- Weight 8.34
- Chain Length 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quoizel
- MFR # SCO1909MBK
- Zoro # G606150519
- UPC # 611728342060
- Country of Origin China
- Category Outdoor Semi-Flushmount Lights
Dimensions
Height | 18.25 |
Chain Length | 8 |
Relative Size | Large |
Cord Length | 12 ft |
Canopy Size | 5.00 in W x 5.00 in L |
Details
Finish | Black |
Frame Material | Steel |
Weight | 8.34 |
Bulb Base Type | Medium Base |
Style | Exterior Lighting |
Shade Material | Clear |
Description
Illuminate both indoor and outdoor spaces with Scout. The matte black finish creates a cohesive, polished look that sets the tone for your next event. Scout is available as a hanging light, wall light, or post light for all your outdoor lighting needs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO Incandescent Black Hand Lamp (2W244)
- KODIAK Rechargeable Kuadrant 2000 Lumen COB LED Lantern (K-KUADRFL-4/8)
- SIMPSON STRONG-TIE Bc6 6X6 Post Cap/Base (BC6)
- SATCO 4.5W LED G25 GLOBE BULB (S21226)
- QUOIZEL Burdett 3-Light Aged Copper Outdoor Hanging Lantern (BURD1918AC)
- QUOIZEL Westover 1-Light Stainless Steel Outdoor Hanging Lantern (WVR1907SS)
- Z-LITE Luminata Outdoor LED Chain Hung Light, Black & Clear (553CHB-BK-LED)
- ELK SHOWROOM Gladwyn 2275'' High 3Light Outdoor Hanging Light, Matte Black (90004/3)
- Z-LITE Marlow 5 Light Outdoor Linear, Ashen Barnboard And Seedy (589-5L-ABB)
- MAXIM LIGHTING Cabana 1-Light Outdoor Hanging Pendant (3039CDBK)
- Z-LITE Armstrong Outdoor Chain Light, Black & Clear Waterglass (533CHM-BK)
- Quoizel Outdoor Semi-Flushmount Lights