Shop All Island/Billiard Lights
Quoizel
Saratoga Integrated LED Matte Black Island Light
Mfr # PCSTG138MBK
Zoro # G106153256
product price: $479.99
/ea
Free Shipping & Returns
$479.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Material STEEL
- Style Interior Lighting
- Cord Length 8 Ft
- Frame Finish Matte Black
- Length 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quoizel
- MFR # PCSTG138MBK
- Zoro # G106153256
- UPC # 611728342916
- Country of Origin China
- Category Island/Billiard Lights
Dimensions
Cord Length | 8 Ft |
Length | 7 |
Height | 5 |
Canopy Size | 11.00 in W x 4.75 in L |
Details
Frame Material | STEEL |
Style | Interior Lighting |
Frame Finish | Matte Black |
Number of Lights | 0 |
Light Bulb Wattage | 28 |
Suggested Use Location | Kitchen |
Lumens Per Watt | 41 |
Number of Boxes | 1 |
Voltage | 120V |
Light Color | Warm |
Color Rendering Index | 90 |
Color Temperature | 3000K |
Lumens | 1150 |
Features | LED Dimmable |
BULB INCLUDED | Bulb |
Description
Ride the wave of the Saratoga island light in your choice of a matte black or polished chrome finish. This modern, sculptural design features an LED light source for plentiful illumination designed to last and last. Hang this versatile pendant in a variety of contemporary or modern settings.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA Metal Halide 6Pk (MS1000/BU-ONLY)
- ILB GOLD Halogen Quartz Tungsten Bulb, Replacement For Donsbulbs H6024 (H6024)
- ILC Replacement for Hallett / UV Pure Tech E300210 replacement light bulb lamp (E300210 HALLETT / UV PURE TECH)
- PROGRESS LIGHTING Replay Three-Light Bath/Vanity (P2159-31)
- QUOIZEL Gabriel Integrated LED Matte Black Island Light (PCGAB335MBK)
- QUOIZEL Kingsbridge 5-Light Earth Black Island Light (KGB142EK)
- Z-LITE Riviera 3 Light Billiard Light, Matte Black & Clear Ribbed (200-3MB-RCH)
- Z-LITE Annora 3 Light Island/Billiard, Brushed Nickel & Clear Ribbed (437-3BN-RBN)
- Z-LITE Riviera 3 Light Billiard Light, Matte Black & Golden Mottle (200-3MB-GM16)
- NUVO Destin 4-Light Island Pendant, E26 60W, Black And Silver Accent, Clear Ribbed (60/7704)
- Z-LITE Emily 2 Light Island, Matte Black & Off White (3033-2L-MB)
- Quoizel Island/Billiard Lights