Shop All Vanity Lights
Quoizel
Salon Bath Bar
Mfr # PCSO8525C
Zoro # G306153384
product price: $329.99
/ea
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Chrome
- Length 5
- Width 25
- Housing Finish Polished Chrome
- Lamp Type Integrated LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quoizel
- MFR # PCSO8525C
- Zoro # G306153384
- UPC # 611728289693
- Country of Origin China
- Category Vanity Lights
Dimensions
Length | 5 |
Width | 25 |
Diameter | 25 |
Depth (In) | 3.75 |
Description
The Salon collection is modern minimalism at its finest. Clear beveled glass floats in the foreground, while a sleek integrated LED radiates from behind. The layered components are secured by discreet end brackets to a glossy backplate which are both finished in polished chrome for a contemporary shine.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FULHAM 13 to 220 Watts 1, 2, 3, 4, 5 or 6 Lamps Electronic Ballast (WH8-120-L)
- ILC Replacement for Bulbrite 776807 replacement light bulb lamp (776807 BULBRITE)
- MILWAUKEE TOOL M18 Stick Light, M18 XC5.0 Battery (2352-20, 48-11-1850)
- SUNLITE 14” Adjustable 3 CCT 3000K-5000K Opal Shade Oil Rubbed Bronze LED Wall Sconce Light Fixture (81481-SU)
- QUOIZEL Nicholas Vanity Light (NL8604EK)
- QUOIZEL Acacia 3-Light Brushed Nickel Bath Light (ACA8623BN)
- QUOIZEL Acacia 2-Light Brushed Nickel Bath Light (ACA8613BN)
- QUOIZEL Nicholas Vanity Light (NL8603C)
- QUOIZEL Allison Bath Bar (PCAI8524BN)
- QUOIZEL Abner Bath (ABR8628MBK)
- FEIT ELECTRIC LED SQ FIXTURE WHT 12"" (71800)
- Quoizel Vanity Lights